Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 1430102 Spiral Tap, Right Hand | CT6ZBF

OSG 1430102 Spiral Tap, Right Hand

Item: CT6ZBF Model: 1430102Cross Ref: 276ZW9
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap
Thread DirectionRight Hand

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThread Size75% Thread Drill SizeThread LengthOverall LengthNumber Of FlutesThread LimitThread StandardTap TypePrice
OSG 1413301 Spiral Flute Tap, #10-24 Thread Size, 1/2 Inch Thread Length, 2 11/32 Inch Length, H3 | CT6LFB 1413301#10-24#251/2"2.344"3H3CoarseSpiral Flute€24.07
OSG 1413300 Spiral Flute Tap, #10-24 Thread Size, 1/2 Inch Thread Length, 2 11/32 Inch Length, H3 | CT6LFC 1413300#10-24#251/2"2.344"3H3CoarseSpiral Flute€24.07
OSG 1413200 Spiral Flute Tap, #10-24 Thread Size, 1/2 Inch Thread Length, 2 11/32 Inch Length | CT6LFD 1413200#10-24#251/2"2.344"3H3CoarseSpiral Flute€24.07
OSG 1413305 Spiral Flute Tap, #10-24 Thread Size, 1/2 Inch Thread Length, 2 11/32 Inch Length, Tin | CT6LFE 1413305#10-24#251/2"2.344"3H3CoarseSpiral Flute€25.01
OSG 2985400 Spiral Flute Tap, #10-24 Thread Size, 7/8 Inch Thread Length, 2 3/8 Inch Length, 3 Flutes | CT6LFY 2985400#10-24#257/8"2 3/8"32BCoarseSpiral Flute€15.93
OSG 2985405 Spiral Flute Tap, #10-24 Thread Size, 7/8 Inch Thread Length, 2 3/8 Inch Length, 3 Flutes | CT6LFZ 2985405#10-24#257/8"2 3/8"32BCoarseSpiral Flute€20.96
OSG 1413501 Spiral Flute Tap, #10-32 Thread Size, 1/2 Inch Thread Length, 2 11/32 Inch Length, H3 | CT6LGA 1413501#10-32#211/2"2.344"3H3FineSpiral Flute€24.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 1430102 Spiral Tap, Right Hand
€25.22 /unit