Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 1412908 Spiral Flute Tap Bottom #8x32 Ticn | AG4BEU 33XN58

OSG 1412908 Spiral Flute Tap Bottom #8x32 Ticn

Item: AG4BEU Model: 1412908Cross Ref: 33XN58
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€33.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Flute Tap
FinishTiCN Coated
List Number107
MaterialHigh Speed Steel
Number Of Flutes3
Overall Length2 1/8"
Pitch Diameter LimitsH3
Pitch Type32
Shank Dia.0.168"
Size#8
Tap TypeBottoming
Thread DirectionRight Hand
Thread Length3/4"
Thread TypeCoarse
55% Thread Drill Size3.6 mm
65% Thread Drill Size3.5 mm
75% Thread Drill Size3.4
Coolant FedNon Coolant Through
Drill Bit Size0.1315", 0.1336", 0.1356", 0.1376", 0.1396"
Extended NeckYes
FeaturesBright, Efficient Chip Evacuation, Increased Wear Resistance, Spiral Flute, Steam Oxide Surface Treatment
Helix Angle50°
Material Grade - MachiningGrade 107
Measurement SystemPipe
Primary Material ApplicationAll Materials
Primary Material Application Iso CodeH, K, M, N, O, P, S
Secondary Material ApplicationAluminum, Cast Iron, Steel
Secondary Material Application Iso CodeK, N, P
Shank Length1 11/32"
Shank Type - MachiningStraight
Square Size0.1310"
StandardsANSI
Tap ChamferBottoming
Tap FinishTiCN
Tap MaterialHigh Speed Steel
Tap Shank StandardANSI
Tap StyleSpiral Flute
Tap Thread Size#8-32
Thread LimitH3
Thread Limit / Class Of FitH3
Thread Size#8-32
Thread StandardUNC
Threads Per Inch32

Shipping Info:

Ship weight (kg) 0.0023
Ship height (cm)0.76
Ship length (cm)6.35
Ship width (cm)0.76
HS code8207400000

Product Variants

ProductModelThread LengthOverall LengthNumber Of FlutesShank Dia.Thread TypePitch Diameter LimitsTap TypeSizePrice
OSG 1430708 Spiral Flute Tap Bottom 5/16 Inch x 24 Ticn | AG4AYB 33XN79 14307081 1/8"2.719"30.318"FineH3Bottoming-€44.23
OSG 1430808 Spiral Flute Tap Plug 3/8 Inch x 16 Ticn | AG4AYC 33XN80 14308081 1/4"2.938"30.381"CoarseH3Plug-€48.57
OSG 1430908 Spiral Flute Tap Bottom 3/8 Inch x 16 Ticn | AG4AYD 33XN81 14309081 1/4"2.938"30.381"CoarseH3Bottoming-€49.44
OSG 1431008 Spiral Flute Tap Plug 3/8 Inch x 24 Ticn | AG4AYF 33XN83 14310081 1/4"2.938"30.381"FineH3Plug-€48.57
OSG 1431108 Spiral Flute Tap Bottom 3/8 Inch x 24 Ticn | AG4AYH 33XN85 14311081 1/4"2.938"30.381"FineH3Bottoming-€44.26
OSG 1431208 Spiral Flute Tap Plug 7/16 Inch x 14 Ticn | AG4AYK 33XN87 14312081 7/16"3.156"30.323"CoarseH3Plug-€64.15
OSG 1986708 Spiral Flute Tap Bottom 10x1.50mm Ticn | AG4AYN 33XP71 198670832 mm74 mm39.7 mmMetric CoarseD6BottomingM10€56.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 1412908 Spiral Flute Tap Bottom #8x32 Ticn
€33.30 /unit