Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 1410105308 Forming Tap Forming M10-1.50mm Ticn | AG3ZKC 33XA87

OSG 1410105308 Forming Tap Forming M10-1.50mm Ticn

Item: AG3ZKC Model: 1410105308Cross Ref: 33XA87
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThread Forming Tap
Coolant FedNon-Coolant Through
Cutting Direction - MachiningRight Hand
FeaturesFor A Wide Range Of Materials, Forming Tap
FinishTiCN Coated
List Number14101
MaterialCobalt
No. Of Pieces1
Number Of Flutes4
Overall Length74 mm
Pitch Diameter LimitsD10
Pitch Type1.5 mm
Primary Material ApplicationAluminum, Brass, Bronze, Copper, Steel
Primary Material Application Iso CodeN, P
Secondary Material ApplicationHardened Steel, Stainless Steel, Steel
Secondary Material Application Iso CodeH, M, P
Shank Dia.9.7 mm
SizeM10
Spiral DirectionNeutral
Tap ChamferPlug
Tap GroupingTap
Tap Thread TypeMetric
Tap TypeThread Forming
Thread DirectionRight Hand
Thread Length32 mm
Thread StandardMetric Coarse
Thread TypeMetric Coarse
55% Thread Drill Size9.4 mm
65% Thread Drill Size9.3 mm
75% Thread Drill Size9.2 mm
StandardsANSI
Tap MaterialCobalt
Tap StyleThread Forming
Thread Limit / Class Of FitD10
Thread Pitch1.5 mm
Thread SizeM10 x 1.5

Shipping Info:

Ship weight (kg) 0.0383
Ship height (cm)1.52
Ship length (cm)8.89
Ship width (cm)1.52
HS code8207400000

Product Variants

ProductModelThread LengthOverall LengthNumber Of FlutesTap ChamferShank Dia.SizePitch Diameter LimitsThread DirectionPrice
OSG 1410100801 Forming Tap Forming M2.5-0.45mm S/o | AG3ZDA 33WZ39 141010080113 mm46 mm2Bottoming3.58 mmM2.5D3Right Hand€25.92
OSG 1410100805 Forming Tap Forming M2.5-0.45mm Tin | AG3ZDB 33WZ40 141010080513 mm46 mm2Bottoming3.58 mmM2.5D3Right Hand€28.71
OSG 1410100901 Forming Tap Forming M2.5-0.45mm S/o | AG3ZDE 33WZ43 141010090113 mm46 mm2Bottoming3.58 mmM2.5D5Right Hand€26.92
OSG 1410100905 Forming Tap Forming M2.5-0.45mm Tin | AG3ZDF 33WZ44 141010090513 mm46 mm2Bottoming3.58 mmM2.5D5Right Hand€29.19
OSG 1410101801 Forming Tap Forming M3.5-0.60mm S/o | AG3ZDT 33WZ55 141010180117 mm51 mm3Bottoming3.58 mmM3.5D4Right Hand€16.57
OSG 1410101805 Forming Tap Forming M3.5-0.60mm Tin | AG3ZDU 33WZ56 141010180517 mm51 mm3Bottoming3.58 mmM3.5D4Right Hand€22.41
OSG 1410101901 Forming Tap Forming M3.5-0.60mm S/o | AG3ZDX 33WZ59 141010190117 mm51 mm3Bottoming3.58 mmM3.5D6Right Hand€16.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 1410105308 Forming Tap Forming M10-1.50mm Ticn
€41.07 /unit