Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 1405003908 Thread Forming Tap, #6-32 Thread Size, 3/8 Inch Thread Length, 2 Inch Length, Right Hand | CT6ZQF

OSG 1405003908 Thread Forming Tap, #6-32 Thread Size, 3/8 Inch Thread Length, 2 Inch Length, Right Hand

Item: CT6ZQF Model: 1405003908Cross Ref: 2TMY5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€57.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThread Forming Tap
55% Thread Drill Size3.2 mm
65% Thread Drill Size3.15 mm
75% Thread Drill Size3.1 mm
Coolant FedNon Coolant Through
Cutting Direction - MachiningRight Hand
Extended NeckNo
FeaturesCreate Strong Threads Without Creating Chips, For Forming Internal Threads
FinishTitanium Carbonitride Coated
List Number14050
No. Of Pieces1
Number Of Flutes0
Overall Length2"
Primary Material ApplicationAluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Primary Material Application Iso CodeM, N, P
Secondary Material ApplicationHardened Steel, Stainless Steel
Secondary Material Application Iso CodeH, M
Shank Dia.0.141"
Shank Length1 9/32"
Spiral DirectionNeutral
Square Size0.11"
Tap ChamferBottoming
Tap GroupingTap
Tap MaterialHigh Speed Steel
Tap TypeThread Forming
Thread DirectionRight Hand
Thread Length3/8"
Thread LimitH6
Threads Per Inch32
Material Grade - MachiningGrade 14050
StandardsANSI
Tap FinishTiCN
Tap StyleThread Forming
Thread Limit / Class Of FitH6
Thread Size#6-32
Thread StandardUNC

Shipping Info:

Ship weight (kg) 0.0023
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThread LengthOverall LengthThread LimitNumber Of Flutes75% Thread Drill SizeThread SizeShank Dia.Tap MaterialPrice
OSG 1400100006 Thread Forming Tap, #0-80 Thread Size, 1/4 Inch Thread Length, 1 5/8 Inch Length | CT6ZGZ 14001000061/4"1 5/8"H2-1.3 mm-0.141"Cobalt€25.06
OSG 1400100000 Thread Forming Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 39/64 Inch Length, H2 | CT6ZHA 14001000005/16"1.609"H2-1.2 mm-0.141"Cobalt€22.49
OSG 1400100100 Thread Forming Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 39/64 Inch Length, H3 | CT6ZHB 14001001005/16"1.609"H3-1.2 mm-0.141"Cobalt€23.24
OSG 1400100101 Thread Forming Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 39/64 Inch Length, H3 | CT6ZHC 14001001015/16"1.609"H3-1.2 mm-0.141"Cobalt€22.00
OSG 1405000308 Thread Forming Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 39/64 Inch Length | CT6ZHD 14050003085/16"1.609"H3-1.36 mm-0.141"High Speed Steel€61.17
OSG 1405000208 Thread Forming Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 39/64 Inch Length | CT6ZHE 14050002085/16"1.609"H2-1.36 mm-0.141"High Speed Steel€61.17
OSG 1400100201 Thread Forming Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 39/64 Inch Length | CT6ZHF 14001002015/16"1.609"H2-1.2 mm-0.141"Cobalt€22.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 1405003908 Thread Forming Tap, #6-32 Thread Size, 3/8 Inch Thread Length, 2 Inch Length, Right Hand
€57.62 /unit