Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 1405000408 Thread Forming Tap Forming #1-64 Ticn | AG3VCZ 33VU69

OSG 1405000408 Thread Forming Tap Forming #1-64 Ticn

Item: AG3VCZ Model: 1405000408Cross Ref: 33VU69
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€64.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThread Forming Tap
Coolant FedNon-Coolant Through
Cutting Direction - MachiningRight Hand
FinishTiCN Coated
List Number14050
No. Of Pieces1
Number Of Flutes2
Overall Length1.688"
Pitch Diameter LimitsH2
Pitch Type64
Primary Material ApplicationAluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Primary Material Application Iso CodeM, N, P
Secondary Material ApplicationHardened Steel, Stainless Steel
Secondary Material Application Iso CodeH, M
Shank Dia.0.141"
Shank Length1 1/4"
Size#1
Spiral DirectionNeutral
Square Size0.11"
Tap ChamferBottoming
Tap GroupingTap
Tap TypeThread Forming
Thread DirectionRight Hand
Thread Length3/8"
Thread TypeCoarse
55% Thread Drill Size#51
65% Thread Drill Size1.68 mm
75% Thread Drill Size1.65 mm
Class Of FitClass 3B
Extended NeckNo
Material Grade - MachiningGrade 14050
StandardsANSI
Tap FinishTiCN
Tap MaterialVC-10
Tap StyleThread Forming
Thread LimitH2
Thread Limit / Class Of FitH2, 3B
Thread Size#1-64
Thread StandardUNC
Threads Per Inch64

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.76
Ship length (cm)6.35
Ship width (cm)0.76
HS code8207400000

Product Variants

ProductModelThread LengthOverall LengthNumber Of FlutesShank Dia.Thread TypeSquare SizePitch Diameter LimitsShank LengthPrice
OSG 1405000508 Thread Forming Tap Forming #1-64 Ticn | AG3VDA 33VU70 14050005083/8"1.688"20.141"Coarse0.11"H31 1/4"€64.85
OSG 1405000608 Thread Forming Tap Forming #1-64 Ticn | AG3VDB 33VU71 14050006083/8"1.688"20.141"Coarse0.11"H21 1/4"€58.91
OSG 1405000708 Thread Forming Tap Forming #1-64 Ticn | AG3VDC 33VU72 14050007083/8"1.688"20.141"Coarse0.11"H31 1/4"€58.91
OSG 1405001008 Thread Forming Tap Forming #2-56 Ticn | AG3VDD 33VU73 14050010087/16"1 3/4"20.141"Coarse0.11"H41 1/4"€50.26
OSG 1405001308 Thread Forming Tap Forming #2-56 Ticn | AG3VDE 33VU74 14050013087/16"1 3/4"20.141"Coarse0.11"H41 1/4"€52.80
OSG 1405001408 Thread Forming Tap Forming #3-48 Ticn | AG3VDF 33VU75 14050014081/2"1.812"20.141"Coarse0.11"H2-€52.80
OSG 1405001608 Thread Forming Tap Forming #3-48 Ticn | AG3VDG 33VU76 14050016081/2"1.812"20.141"Coarse0.11"H41 1/4"€52.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 1405000408 Thread Forming Tap Forming #1-64 Ticn
€64.09 /unit