Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 1400141501 Forming Tap Forming 7/16 Inch x 20 S/o | AG3YQR 33WU72

OSG 1400141501 Forming Tap Forming 7/16 Inch x 20 S/o

Item: AG3YQR Model: 1400141501Cross Ref: 33WU72
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€47.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThread Forming Tap
Coolant FedNon-Coolant Through
Cutting Direction - MachiningRight Hand
FinishBlack Oxide
List Number14001
MaterialCobalt
No. Of Pieces1
Number Of Flutes3
Overall Length3.156"
Pitch Diameter LimitsH10
Pitch Type20
Primary Material ApplicationAluminum, Brass, Bronze, Copper, Steel
Primary Material Application Iso CodeN, P
Secondary Material ApplicationHardened Steel, Stainless Steel, Steel
Secondary Material Application Iso CodeH, M, P
Shank Dia.0.323"
Shank Length1 13/32"
Spiral DirectionNeutral
Square Size0.242"
Tap ChamferBottoming
Tap GroupingTap
Tap TypeThread Forming
Thread DirectionRight Hand
Thread Length1 7/16"
Thread TypeFine

Shipping Info:

Ship weight (kg) 0.0698
Ship height (cm)1.91
Ship length (cm)10.16
Ship width (cm)1.91
HS code8207400000

Product Variants

ProductModelThread LengthNumber Of FlutesOverall LengthShank Dia.Thread TypeSquare SizePitch Diameter LimitsShank LengthPrice
OSG 1400144008 Forming Tap Forming 1/2 Inch x 13 Ticn | AG3WDU 33WN55 14001440081 21/32"33 3/8"0.367"Coarse0.275"H81 13/32"€54.39
OSG 1400147205 Forming Tap Forming 9/16 Inch x 12 Tin | AG3WDY 33WP35 14001472051 21/32"3-0.429"Coarse0.322"H41 19/32"€84.96
OSG 1400147301 Forming Tap Forming 9/16 Inch x 12 S/o | AG3WEB 33WP38 14001473011 21/32"3-0.429"Coarse0.322"H5-€66.83
OSG 1400147305 Forming Tap Forming 9/16 Inch x 12 Tin | AG3WEC 33WP39 14001473051 21/32"3-0.429"Coarse0.322"H51 19/32"€84.96
OSG 1400150208 Forming Tap Forming 5/8 Inch x 11 Ticn | AG3WED 33WR21 14001502081 13/16"43.812"12/25"Coarse9/25"H71 21/32"€88.12
OSG 1400150308 Forming Tap Forming 5/8 Inch x 11 Ticn | AG3WEH 33WR25 14001503081 13/16"43.812"12/25"Coarse9/25"H81 21/32"€88.12
OSG 1400125608 Forming Tap Forming 1/4 Inch x 20 Ticn | AG3WXP 33WH47 14001256081"32 1/2"0.255"Coarse0.191"H51 7/16"€23.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 1400141501 Forming Tap Forming 7/16 Inch x 20 S/o
€47.18 /unit