Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 1400112905 Thread Forming Tap Bottom #6-40 TiN | AH3ZCT 33WG79

OSG 1400112905 Thread Forming Tap Bottom #6-40 TiN

Item: AH3ZCT Model: 1400112905Cross Ref: 33WG79
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap
Coolant FedNon-Coolant Through
Cutting Direction - MachiningRight Hand
Dimension TypeImperial
FinishTin Coat
List Number14001
MaterialCobalt
No. Of Pieces1
Number Of Flutes0
Number Of Pieces1
Overall Length2"
Primary Material ApplicationAluminum, Brass, Bronze, Copper, Steel
Primary Material Application Iso CodeN, P
Secondary Material ApplicationHardened Steel, Stainless Steel, Steel
Secondary Material Application Iso CodeH, M, P
Shank Dia.0.141"
Shank Length1 9/32"
Spiral DirectionNeutral
Square Size0.11"
Tap ChamferBottoming
Tap GroupingTap
Tap TypeThread Forming
Thread DirectionRight Hand
Thread Length11/16"
Thread TypeFine
55% Thread Drill Size#30
65% Thread Drill Size3.22 mm
75% Thread Drill Size1/8"
Extended NeckNo
FeaturesPerformance Form Taps For Materials Less Than 32Rc
Material Grade - MachiningGrade 14001
StandardsANSI
Tap FinishTiN
Tap MaterialCobalt
Tap StyleThread Forming
Thread LimitH10
Thread Limit / Class Of FitH10
Thread Size#6-40
Thread StandardUNF
Threads Per Inch40

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.76
Ship length (cm)6.35
Ship width (cm)0.76

Product Details:

    • Tap Grouping : Tap
    • Pitch Diameter Limit : H10

Product Variants

ProductModelThread LengthOverall LengthTap ChamferShank Dia.Thread TypeSquare SizeShank LengthThread DirectionPrice
OSG 1400103905 Thread Forming Tap Bottom #3-48 TiN | AH3ZCF 33VY42 14001039051/2"1.812"Bottoming0.141"Coarse0.11"1 1/4"Right Hand€24.63
OSG 1400109705 Thread Forming Tap Plug #5-44 TiN | AH3ZCM 33WA39 14001097055/8"1.938"Plug0.141"Fine0.11"1 1/4"Right Hand€22.60
OSG 1400119105 Thread Forming Tap Plug #10-24 TiN | AH3ZCP 33WE22 14001191057/8"2 3/8"Plug0.194"Coarse0.152"-Right Hand€21.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 1400112905 Thread Forming Tap Bottom #6-40 TiN
€22.41 /unit