Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 1400108300 Thread Forming Tap Forming #5-40 Bright | AG3VRF 33VZ80

OSG 1400108300 Thread Forming Tap Forming #5-40 Bright

Item: AG3VRF Model: 1400108300Cross Ref: 33VZ80
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThread Forming Tap
Coolant FedNon-Coolant Through
Cutting Direction - MachiningRight Hand
FinishBright
List Number14001
MaterialCobalt
No. Of Pieces1
Number Of Flutes2
Overall Length1.938"
Pitch Diameter LimitsH3
Pitch Type40
Primary Material ApplicationAluminum, Brass, Bronze, Copper, Steel
Primary Material Application Iso CodeN, P
Secondary Material ApplicationHardened Steel, Stainless Steel, Steel
Secondary Material Application Iso CodeH, M, P
Shank Dia.0.141"
Shank Length1 1/4"
Size#5
Spiral DirectionNeutral
Square Size0.11"
Tap ChamferPlug
Tap GroupingTap
Tap TypeThread Forming
Thread DirectionRight Hand
Thread Length5/8"
Thread TypeCoarse
55% Thread Drill Size2.93 mm
65% Thread Drill Size2.88 mm
75% Thread Drill Size2.85 mm
Class Of FitClass 3B
Extended NeckNo
FeaturesPerformance Form Taps For Materials Less Than 32Rc
Material Grade - MachiningGrade 14001
StandardsANSI
Tap FinishBright (Uncoated)
Tap MaterialCobalt
Tap StyleThread Forming
Thread LimitH3
Thread Limit / Class Of FitH3, 3B
Thread Size#5-40
Thread StandardUNC
Threads Per Inch40

Shipping Info:

Ship weight (kg) 0.0068
Ship height (cm)0.76
Ship length (cm)6.35
Ship width (cm)0.76
HS code8207400000

Product Variants

ProductModelThread LengthNumber Of FlutesOverall LengthTap ChamferShank Dia.Thread TypeSquare SizePitch Diameter LimitsPrice
OSG 1400107700 Thread Forming Tap Forming #5-40 Bright | AG3NRM 33PD41 14001077005/8"21.938"Bottoming0.11"Coarse0.11"H3€20.28
OSG 1400150905 Thread Forming Tap Forming 5/8 Inch - 11 Tin | AG3NRN 33PD42 14001509051 13/16"43.812"Plug9/25"Coarse9/25"H5€88.12
OSG 1400100105 Thread Forming Tap Forming #0-80 Tin | AG3UDL 33VX18 14001001055/16"21 5/8"Bottoming0.141"Fine0.11"H3€24.16
OSG 1400100108 Thread Forming Tap Forming #0-80 Ticn | AG3UDM 33VX19 14001001085/16"21 5/8"Bottoming0.141"Fine0.11"H3€25.22
OSG 1400100400 Thread Forming Tap Forming #0-80 Bright | AG3UDN 33VX20 14001004005/16"21 5/8"Bottoming0.141"Fine0.11"H4€22.00
OSG 1400100401 Thread Forming Tap Forming #0-80 S/o | AG3UDP 33VX21 14001004015/16"21 5/8"Bottoming0.141"Fine0.11"H4€22.00
OSG 1400100405 Thread Forming Tap Forming #0-80 Tin | AG3UDQ 33VX22 14001004055/16"21 5/8"Bottoming0.141"Fine0.11"H4€24.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 1400108300 Thread Forming Tap Forming #5-40 Bright
€24.11 /unit