Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 1400102508 Thread Forming Tap, #2-56 Thread Size, 3/8 Inch Thread Length, 1 3/4 Inch Length | CT6ZLV

OSG 1400102508 Thread Forming Tap, #2-56 Thread Size, 3/8 Inch Thread Length, 1 3/4 Inch Length

Item: CT6ZLV Model: 1400102508Cross Ref: 4APT4
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThread Forming Tap
55% Thread Drill Size#49
65% Thread Drill Size1.8 mm
75% Thread Drill Size1.73 mm
Coolant FedNon Coolant Through
Cutting Direction - MachiningRight Hand
FeaturesSTI Thread-No
FinishTitanium Carbonitride Coated
List Number14001
No. Of Pieces1
Number Of Flutes0
Overall Length1 3/4"
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application Iso CodeK, N, P
Secondary Material ApplicationHardened Steel, Stainless Steel, Steel
Secondary Material Application Iso CodeH, M, P
Shank Dia.0.141"
Shank Length1 1/4"
Spiral DirectionNeutral
Square Size0.11"
Tap ChamferBottoming
Tap GroupingTap
Tap MaterialCobalt
Tap TypeThread Forming
Thread DirectionRight Hand
Thread Length3/8"
Thread LimitH2
Thread StandardCoarse
Threads Per Inch56
Material Grade - MachiningGrade 14001
StandardsANSI
Tap FinishTiCN
Tap StyleThread Forming
Thread Limit / Class Of FitH2
Thread Size#2-56

Shipping Info:

Ship weight (kg) 0.0023
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThread LengthOverall LengthThread LimitNumber Of Flutes75% Thread Drill SizeThread SizeShank Dia.Tap MaterialPrice
OSG 1400100006 Thread Forming Tap, #0-80 Thread Size, 1/4 Inch Thread Length, 1 5/8 Inch Length | CT6ZGZ 14001000061/4"1 5/8"H2-1.3 mm-0.141"Cobalt€25.06
OSG 1400100000 Thread Forming Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 39/64 Inch Length, H2 | CT6ZHA 14001000005/16"1.609"H2-1.2 mm-0.141"Cobalt€22.49
OSG 1400100100 Thread Forming Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 39/64 Inch Length, H3 | CT6ZHB 14001001005/16"1.609"H3-1.2 mm-0.141"Cobalt€23.24
OSG 1400100101 Thread Forming Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 39/64 Inch Length, H3 | CT6ZHC 14001001015/16"1.609"H3-1.2 mm-0.141"Cobalt€22.00
OSG 1405000308 Thread Forming Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 39/64 Inch Length | CT6ZHD 14050003085/16"1.609"H3-1.36 mm-0.141"High Speed Steel€61.17
OSG 1405000208 Thread Forming Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 39/64 Inch Length | CT6ZHE 14050002085/16"1.609"H2-1.36 mm-0.141"High Speed Steel€61.17
OSG 1400100201 Thread Forming Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 39/64 Inch Length | CT6ZHF 14001002015/16"1.609"H2-1.2 mm-0.141"Cobalt€22.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 1400102508 Thread Forming Tap, #2-56 Thread Size, 3/8 Inch Thread Length, 1 3/4 Inch Length
€29.56 /unit