Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 1330601 Pipe And Conduit Thread Tap, 3/4-14 Thread Size, 1 23/64 Inch Thread Length | CT9PKE

OSG 1330601 Pipe And Conduit Thread Tap, 3/4-14 Thread Size, 1 23/64 Inch Thread Length

Item: CT9PKE Model: 1330601Cross Ref: 2WAJ4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€171.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap
75% Thread Drill Size0.906"
Coolant FedNon Coolant Through , Non-Coolant Through
Cutting Direction - MachiningRight Hand
Drill Bit Size29/32", 57/64"
Extended NeckYes
Helix Angle
Interrupted ThreadNo
List Number109
No. Of Pieces1
Number Of Flutes5
Overall Length3 1/4"
Pitch Diameter LimitNot Rated
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application Iso CodeK, N, P
Shank Dia.0.891"
Shank Length1 7/8"
Square Size0.679"
System Of MeasurementFractional Inch , Imperial
Tap ChamferTaper
Tap FinishBlack Oxide
Tap GroupingTap
Tap Length StandardANSI
Tap MaterialHigh Speed Steel
Tap Shank StandardANSI
Tap StylePipe
Tap Thread Size3/4"-14
Thread DirectionRight Hand
Thread Length1 23/64"
Thread Size3/4"-14
Thread StandardNPS
Threads Per Inch14
Material Grade - MachiningGrade 109
Measurement SystemFractional Inch
StandardsANSI

Shipping Info:

Ship weight (kg) 0.234
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthThread Standard75% Thread Drill SizeNumber Of FlutesTap MaterialTap Thread SizeShank Dia.Shank LengthPrice
OSG 2734200 Pipe and Conduit Thread Die, High Speed Steel, 1/4 Inch Size-18 Thread Size, NPT | CT9PEU 27342001 1/2"NPT------€67.73
OSG 2734500 Pipe and Conduit Thread Die, High Speed Steel, 3/8 Inch Size-18 Thread Size | CT9PEV 27345002"NPT------€126.50
OSG 2734300 Pipe and Conduit Thread Die, High Speed Steel, 3/8 Inch Size-18 Thread Size, NPT | CT9PEW 27343001 1/2"NPT------€93.45
OSG 1737501 Pipe And Conduit Thread Tap, 1/16-27 Thread Size, 11/16 Inch Thread Length | CT9PFV 17375012.109"NPTFC4Cobalt1/16"-270.297"1.188"€66.23
OSG 1310000 Pipe And Conduit Thread Tap, 1/16-27 Thread Size, 11/16 Inch Thread Length | CT9PFW 13100002.109"NPTC4High Speed Steel1/16"-270.297"1.188"€51.71
OSG 1312500 Pipe And Conduit Thread Tap, 1/16-27 Thread Size, 11/16 Inch Thread Length | CT9PFX 13125002.109"NPTFC4High Speed Steel1/16"-270.297"1.234"€50.64
OSG 1735001 Pipe And Conduit Thread Tap, 1/16-27 Thread Size, 11/16 Inch Thread Length | CT9PFY 17350012.109"NPTC4Cobalt1/16"-270.312"1.188"€48.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 1330601 Pipe And Conduit Thread Tap, 3/4-14 Thread Size, 1 23/64 Inch Thread Length
€171.41 /unit