Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 1316210208 Spiral Flute Tap, M4X0.7 Thread Size, 19 mm Thread Length, 54 mm Length, Right Hand, Ticn | CT6MWN

OSG 1316210208 Spiral Flute Tap, M4X0.7 Thread Size, 19 mm Thread Length, 54 mm Length, Right Hand, Ticn

Item: CT6MWN Model: 1316210208Cross Ref: 6TNV8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€59.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Flute Tap
Coolant FedNon Coolant Through
Extended NeckYes
FeaturesFor Through Hole Applications, Increased Hardness, Lubricity, Provides Greater Reach Capability, Wear Resistance
FinishTiCN
Helix Angle10°
Number Of Flutes3
Overall Length54 mm
Primary Material ApplicationNickel, Titanium
Secondary Material ApplicationStainless Steel
Shank Dia.4.26 mm
System Of MeasurementMetric
Tap ChamferModified Bottoming
Tap MaterialPowdered Metal
Tap Shank StandardDIN
Tap TypeSpiral Flute
Thread DirectionRight Hand
Thread Length19 mm
Thread LimitD4
Thread SizeM4 x 0.7
Thread StandardMetric Coarse
55% Thread Drill Size3.5 mm
65% Thread Drill Size3.4 mm
75% Thread Drill Size3.3
Drill Bit Size3.27 mm, 3.32 mm, 3.36 mm, 3.41 mm, 3.45 mm
Material Grade - MachiningGrade 345TI
Measurement SystemMetric
Primary Material Application Iso CodeS
Secondary Material Application Iso CodeM
Shank Length35 mm
Shank Type - MachiningStraight
Square Size3.33 mm
StandardsDIN
Tap FinishTiCN
Tap StyleSpiral Flute
Tap Thread SizeM4 x 0.7
Thread Limit / Class Of FitD4
Thread Pitch0.7 mm

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThread LengthNumber Of FlutesOverall LengthThread LimitThread Size75% Thread Drill SizeShank Dia.Tap TypePrice
OSG 1430105 Spiral Flute Tap Bottoming 1/4 Inch x 20 Tin | AG3NRV 33PD48 14301051"32 1/2"---0.191"Bottoming€26.76
OSG 1645514207 Spiral Flute Tap Modified Bottoming 14x2.00mm Tin | AG3YLD 33XD21 164551420742 mm3110 mm---10.9 mmModified Bottom€164.77
OSG 1645516205 Spiral Flute Tap Modified Bottoming 16x2.00mm Tin | AG3YLE 33XD22 164551620546 mm3110 mm---12 mmModified Bottom€182.98
OSG 1645516207 Spiral Flute Tap Modified Bottoming 16x2.00mm Tin | AG3YLF 33XD23 164551620746 mm3110 mm---12 mmModified Bottom€182.98
OSG 1645518257 Spiral Flute Tap Modified Bottoming 18x2.50mm Tin | AG3YLG 33XD24 164551825746 mm4125 mm---13.7 mmModified Bottom€253.66
OSG 142008 Spiral Flute Tap Bottom #6x32 Ticn | AG3YLH 33XE82 14200811/16"22"---0.141"Bottoming€43.77
OSG 142108 Spiral Flute Tap Bottom #8x32 Ticn | AG3YLJ 33XE83 1421083/4"22 1/8"---0.168"Bottoming€43.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 1316210208 Spiral Flute Tap, M4X0.7 Thread Size, 19 mm Thread Length, 54 mm Length, Right Hand, Ticn
€59.45 /unit