Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 1312908 Pipe And Conduit Thread Tap, 3/8-18 Thread Size, 1 3/64 Inch Thread Length | CT9PKX

OSG 1312908 Pipe And Conduit Thread Tap, 3/8-18 Thread Size, 1 3/64 Inch Thread Length

Item: CT9PKX Model: 1312908Cross Ref: 2WAK5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€98.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap
75% Thread Drill Size0.562"
Coolant FedNon Coolant Through , Non-Coolant Through
Cutting Direction - MachiningRight Hand
Drill Bit Size9/16"
Extended NeckYes
Helix Angle
List Number118
Max. Projection0.454"
No. Of Pieces1
Number Of Flutes4
Overall Length2.547"
Pitch Diameter LimitNot Rated
Primary Material ApplicationAll Materials
Primary Material Application Iso CodeH, K, M, N, O, P, S
Secondary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Steel
Secondary Material Application Iso CodeK, N, P
Shank Dia.0.688"
Shank Length1.266"
Spiral DirectionNeutral
Square Size0.531"
System Of MeasurementFractional Inch , Imperial
Tap ChamferTaper
Tap FinishTitanium Carbonitride Coated
Tap GroupingTap
Tap Length StandardANSI
Tap MaterialHigh Speed Steel
Tap Shank StandardANSI
Tap StylePipe
Tap Thread Size3/8"-18
Thread DirectionRight Hand
Thread Length1 3/64"
Thread Size3/8"-18
Thread StandardNPTF
Threads Per Inch18
Material Grade - MachiningGrade 118
Measurement SystemFractional Inch
StandardsANSI

Shipping Info:

Ship weight (kg) 0.0788
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthThread Standard75% Thread Drill SizeNumber Of FlutesTap MaterialTap Thread SizeShank Dia.Shank LengthPrice
OSG 2734200 Pipe and Conduit Thread Die, High Speed Steel, 1/4 Inch Size-18 Thread Size, NPT | CT9PEU 27342001 1/2"NPT------€67.73
OSG 2734500 Pipe and Conduit Thread Die, High Speed Steel, 3/8 Inch Size-18 Thread Size | CT9PEV 27345002"NPT------€126.50
OSG 2734300 Pipe and Conduit Thread Die, High Speed Steel, 3/8 Inch Size-18 Thread Size, NPT | CT9PEW 27343001 1/2"NPT------€93.45
OSG 1737501 Pipe And Conduit Thread Tap, 1/16-27 Thread Size, 11/16 Inch Thread Length | CT9PFV 17375012.109"NPTFC4Cobalt1/16"-270.297"1.188"€66.23
OSG 1310000 Pipe And Conduit Thread Tap, 1/16-27 Thread Size, 11/16 Inch Thread Length | CT9PFW 13100002.109"NPTC4High Speed Steel1/16"-270.297"1.188"€51.71
OSG 1312500 Pipe And Conduit Thread Tap, 1/16-27 Thread Size, 11/16 Inch Thread Length | CT9PFX 13125002.109"NPTFC4High Speed Steel1/16"-270.297"1.234"€50.64
OSG 1735001 Pipe And Conduit Thread Tap, 1/16-27 Thread Size, 11/16 Inch Thread Length | CT9PFY 17350012.109"NPTC4Cobalt1/16"-270.312"1.188"€48.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 1312908 Pipe And Conduit Thread Tap, 3/8-18 Thread Size, 1 3/64 Inch Thread Length
€98.83 /unit