Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 1311700601 Spiral Flute Tap Modified Bottoming 27x3.00mm S/o | AG4ATJ 33XL09

OSG 1311700601 Spiral Flute Tap Modified Bottoming 27x3.00mm S/o

Item: AG4ATJ Model: 1311700601Cross Ref: 33XL09
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€459.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Flute Tap
Coolant FedNon-Coolant Through
Cutting Direction - MachiningRight Hand
FeaturesWind Energy Applications
FinishBlack Oxide
List Number13117
MaterialHigh Speed Steel
Number Of Flutes4
Overall Length160 mm
Pitch Diameter LimitsD9
Pitch Type3 mm
Primary Material ApplicationCast Iron, Hardened Steel, Steel
Primary Material Application Iso CodeH, K, P
Secondary Material ApplicationStainless Steel
Secondary Material Application Iso CodeM
Shank Dia.22.7 mm
Shank TypeStraight
SizeM27
System Of MeasurementMetric
Tap ChamferModified Bottoming
Tap TypeSpiral Flute
Thread DirectionRight Hand
Thread Length64 mm
Thread StandardMetric Coarse
Thread TypeMetric Coarse
65% Thread Drill Size24.47 mm
75% Thread Drill Size24.08
Drill Bit Size23.88 mm, 24.08 mm, 24.27 mm, 24.47 mm, 24.66 mm
Extended NeckNo
Helix Angle45°
Material Grade - MachiningGrade 16500
Measurement SystemMetric
Shank Length136 mm
Shank Type - MachiningStraight
Square Size17.07 mm
Tap FinishBlack Oxide
Tap Length StandardDIN
Tap MaterialHigh Speed Steel
Tap Shank StandardANSI
Tap StyleSpiral Flute
Tap Thread SizeM27 x 3
Thread LimitD9
Thread Limit / Class Of FitD9
Thread Pitch3 mm
Thread SizeM27 x 3

Shipping Info:

Ship weight (kg) 0.4275
Ship height (cm)3.81
Ship length (cm)20.32
Ship width (cm)3.81
HS code8207400000

Product Variants

ProductModelThread LengthNumber Of FlutesOverall LengthThread LimitThread Size75% Thread Drill SizeShank Dia.Tap TypePrice
OSG 1430105 Spiral Flute Tap Bottoming 1/4 Inch x 20 Tin | AG3NRV 33PD48 14301051"32 1/2"---0.191"Bottoming€26.76
OSG 1645514207 Spiral Flute Tap Modified Bottoming 14x2.00mm Tin | AG3YLD 33XD21 164551420742 mm3110 mm---10.9 mmModified Bottom€164.77
OSG 1645516205 Spiral Flute Tap Modified Bottoming 16x2.00mm Tin | AG3YLE 33XD22 164551620546 mm3110 mm---12 mmModified Bottom€182.98
OSG 1645516207 Spiral Flute Tap Modified Bottoming 16x2.00mm Tin | AG3YLF 33XD23 164551620746 mm3110 mm---12 mmModified Bottom€182.98
OSG 1645518257 Spiral Flute Tap Modified Bottoming 18x2.50mm Tin | AG3YLG 33XD24 164551825746 mm4125 mm---13.7 mmModified Bottom€253.66
OSG 142008 Spiral Flute Tap Bottom #6x32 Ticn | AG3YLH 33XE82 14200811/16"22"---0.141"Bottoming€43.77
OSG 142108 Spiral Flute Tap Bottom #8x32 Ticn | AG3YLJ 33XE83 1421083/4"22 1/8"---0.168"Bottoming€43.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 1311700601 Spiral Flute Tap Modified Bottoming 27x3.00mm S/o
€459.73 /unit