Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 1311601601 Spiral Flute Tap Modified Bottoming 20x2.50mm S/o | AG4AQY 33XK74

OSG 1311601601 Spiral Flute Tap Modified Bottoming 20x2.50mm S/o

Item: AG4AQY Model: 1311601601Cross Ref: 33XK74
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€245.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Flute Tap
FinishBlack Oxide
List Number13116
MaterialHigh Speed Steel
Number Of Flutes4
Overall Length140 mm
Pitch Diameter LimitsD18
Pitch Type2.5 mm
Shank Dia.16.3 mm
SizeM20
Tap TypeModified Bottom
Thread DirectionRight Hand
Thread Length51 mm
Thread TypeMetric Coarse
55% Thread Drill Size18.2 mm
65% Thread Drill Size45/64"
75% Thread Drill Size17.5
Coolant FedNon Coolant Through
Drill Bit Size17.40 mm, 17.56 mm, 17.73 mm, 17.89 mm, 18.05 mm
Extended NeckYes
FeaturesHorizontal Tapping Solutions for The Wind Energy Industry
Helix Angle15°
Material Grade - MachiningGrade 13116
Measurement SystemMetric
Primary Material ApplicationCast Iron, Hardened Steel, Steel
Primary Material Application Iso CodeH, K, P
Secondary Material ApplicationStainless Steel
Secondary Material Application Iso CodeM
Shank Length67 mm
Shank Type - MachiningStraight
Square Size12.42 mm
StandardsDIN
Tap ChamferModified Bottoming
Tap FinishBlack Oxide
Tap Length StandardDIN
Tap MaterialHigh Speed Steel
Tap Shank StandardDIN
Tap StyleSpiral Flute
Tap Thread SizeM20 x 2.5
Thread LimitD18
Thread Limit / Class Of FitD18
Thread Pitch2.5 mm
Thread SizeM20 x 2.5
Thread StandardMetric Coarse

Shipping Info:

Ship weight (kg) 0.1958
Ship height (cm)3.18
Ship length (cm)17.78
Ship width (cm)3.18
HS code8207400000

Product Variants

ProductModelThread LengthNumber Of FlutesOverall LengthThread LimitThread Size75% Thread Drill SizeShank Dia.Tap TypePrice
OSG 1430105 Spiral Flute Tap Bottoming 1/4 Inch x 20 Tin | AG3NRV 33PD48 14301051"32 1/2"---0.191"Bottoming€26.76
OSG 1645514207 Spiral Flute Tap Modified Bottoming 14x2.00mm Tin | AG3YLD 33XD21 164551420742 mm3110 mm---10.9 mmModified Bottom€164.77
OSG 1645516205 Spiral Flute Tap Modified Bottoming 16x2.00mm Tin | AG3YLE 33XD22 164551620546 mm3110 mm---12 mmModified Bottom€182.98
OSG 1645516207 Spiral Flute Tap Modified Bottoming 16x2.00mm Tin | AG3YLF 33XD23 164551620746 mm3110 mm---12 mmModified Bottom€182.98
OSG 1645518257 Spiral Flute Tap Modified Bottoming 18x2.50mm Tin | AG3YLG 33XD24 164551825746 mm4125 mm---13.7 mmModified Bottom€253.66
OSG 142008 Spiral Flute Tap Bottom #6x32 Ticn | AG3YLH 33XE82 14200811/16"22"---0.141"Bottoming€43.77
OSG 142108 Spiral Flute Tap Bottom #8x32 Ticn | AG3YLJ 33XE83 1421083/4"22 1/8"---0.168"Bottoming€43.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 1311601601 Spiral Flute Tap Modified Bottoming 20x2.50mm S/o
€245.19 /unit