Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 1305712408 Spiral Flute Tap Modified Bottoming 3/8 Inch x 24 Ticn | AG3ZVE 33XE05

OSG 1305712408 Spiral Flute Tap Modified Bottoming 3/8 Inch x 24 Ticn

Item: AG3ZVE Model: 1305712408Cross Ref: 33XE05
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€75.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Flute Tap
FinishTiCN Coated
List Number313TI
Number Of Flutes3
Overall Length2.938"
Pitch Diameter LimitsH4
Pitch Type24
Shank Dia.0.381"
Tap TypeModified Bottom
Thread DirectionRight Hand
Thread Length1 1/4"
Thread TypeFine
55% Thread Drill Size11/32"
65% Thread Drill SizeR
75% Thread Drill Size8.5
Coolant FedNon Coolant Through
Drill Bit Size0.3537", 0.3552", 0.3566", 0.3580", 0.3594"
Extended NeckYes
FeaturesDIN Overall Length Provides Greater Reach Capability, Lubricity And Wear Resistance, OSG V-Coating Increased Hardness, Premium Powdered Metal VC-10 Substrate Increased Hardness For Longer Life, Spiral Flute For Through Hole Applications
Helix Angle10°
Material Grade - MachiningGrade 313TI
Measurement SystemFractional Inch
Primary Material ApplicationNickel, Titanium
Primary Material Application Iso CodeS
Secondary Material ApplicationStainless Steel
Secondary Material Application Iso CodeM
Shank Length1 21/32"
Shank Type - MachiningStraight
Square Size0.2850"
StandardsANSI
Tap ChamferModified Bottoming
Tap FinishTiCN
Tap MaterialPowdered Metal
Tap Shank StandardANSI
Tap StyleSpiral Flute
Tap Thread Size3/8"-24
Thread LimitH4
Thread Limit / Class Of FitH4
Thread Size3/8"-24
Thread StandardUNF
Threads Per Inch24

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)1.52
Ship length (cm)8.89
Ship width (cm)1.52
HS code8207400000

Product Variants

ProductModelThread LengthNumber Of FlutesOverall LengthThread LimitThread Size75% Thread Drill SizeShank Dia.Tap TypePrice
OSG 1430105 Spiral Flute Tap Bottoming 1/4 Inch x 20 Tin | AG3NRV 33PD48 14301051"32 1/2"---0.191"Bottoming€26.76
OSG 1645514207 Spiral Flute Tap Modified Bottoming 14x2.00mm Tin | AG3YLD 33XD21 164551420742 mm3110 mm---10.9 mmModified Bottom€164.77
OSG 1645516205 Spiral Flute Tap Modified Bottoming 16x2.00mm Tin | AG3YLE 33XD22 164551620546 mm3110 mm---12 mmModified Bottom€182.98
OSG 1645516207 Spiral Flute Tap Modified Bottoming 16x2.00mm Tin | AG3YLF 33XD23 164551620746 mm3110 mm---12 mmModified Bottom€182.98
OSG 1645518257 Spiral Flute Tap Modified Bottoming 18x2.50mm Tin | AG3YLG 33XD24 164551825746 mm4125 mm---13.7 mmModified Bottom€253.66
OSG 142008 Spiral Flute Tap Bottom #6x32 Ticn | AG3YLH 33XE82 14200811/16"22"---0.141"Bottoming€43.77
OSG 142108 Spiral Flute Tap Bottom #8x32 Ticn | AG3YLJ 33XE83 1421083/4"22 1/8"---0.168"Bottoming€43.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 1305712408 Spiral Flute Tap Modified Bottoming 3/8 Inch x 24 Ticn
€75.71 /unit