Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 1302002401 Spiral Flute Tap Bottom 1/2 Inch x 13 S/o | AG4BLE 33XR02

OSG 1302002401 Spiral Flute Tap Bottom 1/2 Inch x 13 S/o

Item: AG4BLE Model: 1302002401Cross Ref: 33XR02
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€71.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Flute Tap
FinishBlack Oxide
List Number13020
MaterialHigh Speed Steel
Number Of Flutes3
Overall Length3 3/8"
Pitch Diameter LimitsH3
Pitch Type13
Shank Dia.0.367"
Tap TypeBottoming
Thread DirectionRight Hand
Thread Length1 21/32"
Thread TypeCoarse
55% Thread Drill Size11.3 mm
65% Thread Drill Size11 mm
75% Thread Drill Size0.4219
Coolant FedNon Coolant Through
Drill Bit Size0.4201", 0.4251", 0.4301", 0.4351", 0.4400"
Extended NeckYes
FeaturesUsed for Ferrous and Non Ferrous Material
Helix Angle45°
Material Grade - MachiningGrade 13020
Measurement SystemFractional Inch
Primary Material ApplicationAll Materials
Primary Material Application Iso CodeH, K, M, N, O, P, S
Secondary Material ApplicationAluminum, Cast Iron, Steel
Secondary Material Application Iso CodeK, N, P
Shank Length1 13/32"
Shank Type - MachiningStraight
Square Size0.2740"
Tap ChamferBottoming
Tap FinishBlack Oxide
Tap MaterialHigh Speed Steel
Tap StyleSpiral Flute
Tap Thread Size1/2"-13
Thread LimitH3
Thread Limit / Class Of FitH3
Thread Size1/2"-13
Thread StandardUNC
Threads Per Inch13

Shipping Info:

Ship weight (kg) 0.0472
Ship height (cm)1.91
Ship length (cm)10.16
Ship width (cm)1.91
HS code8207400000

Product Variants

ProductModelThread LengthNumber Of FlutesOverall LengthThread LimitThread Size75% Thread Drill SizeShank Dia.Tap TypePrice
OSG 1430105 Spiral Flute Tap Bottoming 1/4 Inch x 20 Tin | AG3NRV 33PD48 14301051"32 1/2"---0.191"Bottoming€26.76
OSG 1645514207 Spiral Flute Tap Modified Bottoming 14x2.00mm Tin | AG3YLD 33XD21 164551420742 mm3110 mm---10.9 mmModified Bottom€164.77
OSG 1645516205 Spiral Flute Tap Modified Bottoming 16x2.00mm Tin | AG3YLE 33XD22 164551620546 mm3110 mm---12 mmModified Bottom€182.98
OSG 1645516207 Spiral Flute Tap Modified Bottoming 16x2.00mm Tin | AG3YLF 33XD23 164551620746 mm3110 mm---12 mmModified Bottom€182.98
OSG 1645518257 Spiral Flute Tap Modified Bottoming 18x2.50mm Tin | AG3YLG 33XD24 164551825746 mm4125 mm---13.7 mmModified Bottom€253.66
OSG 142008 Spiral Flute Tap Bottom #6x32 Ticn | AG3YLH 33XE82 14200811/16"22"---0.141"Bottoming€43.77
OSG 142108 Spiral Flute Tap Bottom #8x32 Ticn | AG3YLJ 33XE83 1421083/4"22 1/8"---0.168"Bottoming€43.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 1302002401 Spiral Flute Tap Bottom 1/2 Inch x 13 S/o
€71.30 /unit