Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 1301400501 Spiral Flute Tap Modified Bottoming 3/4 Inch x 10 S/o | AG4AJZ 33XJ27

OSG 1301400501 Spiral Flute Tap Modified Bottoming 3/4 Inch x 10 S/o

Item: AG4AJZ Model: 1301400501Cross Ref: 33XJ27
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€196.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Flute Tap
FinishBlack Oxide
List Number13014
MaterialHigh Speed Steel
Number Of Flutes4
Overall Length125 mm
Pitch Diameter Limits2B
Pitch Type10
Shank Dia.0.59"
Tap TypeModified Bottom
Thread DirectionRight Hand
Thread Length2"
Thread TypeCoarse
55% Thread Drill Size17.2 mm
65% Thread Drill Size16.9 mm
75% Thread Drill Size16.5
Class Of FitClass 2B
Coolant FedNon Coolant Through
Drill Bit Size0.6461", 0.6526", 0.6591", 0.6656", 0.6721"
Extended NeckYes
FeaturesHorizontal Taps
Helix Angle15°
Material Grade - MachiningGrade 16500
Measurement SystemFractional Inch
Primary Material ApplicationCast Iron, Hardened Steel, Steel
Primary Material Application Iso CodeH, K, P
Secondary Material ApplicationStainless Steel
Secondary Material Application Iso CodeM
Shank Length4 3/32"
Shank Type - MachiningStraight
Square Size0.4420"
Tap ChamferModified Bottoming
Tap FinishBlack Oxide
Tap Length StandardDIN
Tap MaterialHigh Speed Steel
Tap Shank StandardANSI
Tap StyleSpiral Flute
Tap Thread Size3/4"-10
Thread Limit / Class Of Fit2B
Thread Size3/4"-10
Thread StandardUNC
Threads Per Inch10

Shipping Info:

Ship weight (kg) 0.153
Ship height (cm)2.54
Ship length (cm)12.07
Ship width (cm)2.54
HS code8207400000

Product Variants

ProductModelThread LengthOverall LengthNumber Of FlutesShank Dia.Thread TypeTap TypeSquare SizeSizePrice
OSG 1301400101 Spiral Flute Tap Modified Bottoming 9/16 Inch x 12 S/o | AG4AJV 33XJ23 13014001011 21/32"110 mm40.429"CoarseModified Bottom--€94.08
OSG 1301400201 Spiral Flute Tap Modified Bottoming 9/16 Inch x 18 S/o | AG4AJW 33XJ24 13014002011 21/32"100 mm40.429"FineModified Bottom--€88.42
OSG 1301400301 Spiral Flute Tap Modified Bottoming 5/8 Inch x 11 S/o | AG4AJX 33XJ25 13014003011 13/16"110 mm412/25"CoarseModified Bottom--€115.74
OSG 1301400401 Spiral Flute Tap Modified Bottoming 5/8 Inch x 18 S/o | AG4AJY 33XJ26 13014004011 13/16"100 mm412/25"FineModified Bottom--€110.49
OSG 1301400601 Spiral Flute Tap Modified Bottoming 7/8 Inch x 9 S/o | AG4AKA 33XJ28 13014006012 7/32"140 mm40.697"CoarseModified Bottom--€218.02
OSG 1301400701 Spiral Flute Tap Modified Bottoming 1 Inch x 8 S/o | AG4AKB 33XJ29 13014007012 1/2"160 mm451/64"CoarseSpiral Flute4.835"1"€255.72
OSG 1301400901 Spiral Flute Tap Modified Bottoming 1-1/8 Inch x 7 S/o | AG4AKC 33XJ30 13014009012 9/16"180 mm40.896"CoarseSpiral Flute4.835"1.125"€385.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 1301400501 Spiral Flute Tap Modified Bottoming 3/4 Inch x 10 S/o
€196.79 /unit