Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 1301301008 Spiral Flute Tap Bottoming 3/8 Inch x 24 V Coating | AG3NQW 33PD26

OSG 1301301008 Spiral Flute Tap Bottoming 3/8 Inch x 24 V Coating

Item: AG3NQW Model: 1301301008Cross Ref: 33PD26
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€93.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Flute Tap
FinishTiCN
List Number13013
MaterialHigh Speed Steel
Number Of Flutes3
Overall Length3.938"
Pitch Diameter Limits2B
Pitch Type24
Shank Dia.0.286"
Tap TypeBottoming
Thread DirectionRight Hand
Thread Length1 1/4"
Thread TypeFine
55% Thread Drill Size11/32"
65% Thread Drill SizeR
75% Thread Drill Size8.5
Class Of FitClass 2B
Coolant FedCoolant Through
Drill Bit Size0.3317", 0.3344", 0.3371", 0.3398", 0.3425"
Extended NeckYes
Helix Angle15°
Material Grade - MachiningVanadium High Speed Steel
Measurement SystemFractional Inch
Primary Material ApplicationSteel
Primary Material Application Iso CodeP
Secondary Material ApplicationAll Materials
Secondary Material Application Iso CodeH, K, N, P
Shank Length2 17/32"
Shank Type - MachiningStraight
Square Size0.2850"
Tap ChamferBottoming
Tap FinishTiCN
Tap Length StandardDIN
Tap MaterialHigh Speed Steel
Tap Shank StandardANSI
Tap StyleSpiral Flute
Tap Thread Size3/8"-24
Thread Limit2B
Thread Limit / Class Of Fit2B, 2B
Thread Size3/8"-24
Thread StandardUNF
Threads Per Inch24

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)1.52
Ship length (cm)8.89
Ship width (cm)1.52
HS code8207406000

Product Variants

ProductModelThread LengthOverall LengthNumber Of FlutesShank Dia.Thread TypePitch Diameter LimitsTap TypeSizePrice
OSG 1111700308 Spiral Point Tap Plug 4 x 0.70mm V Coating | AG3NPZ 33PD06 111170030819 mm63 mm33.2 mmMetric CoarseD4PlugM4€32.09
OSG 1111700808 Spiral Point Tap Plug 8 x 1.25mm V Coating | AG3NQA 33PD07 111170080829 mm90 mm36 mmMetric CoarseD5PlugM8€51.85
OSG 1311300808 Spiral Flute Tap Bottoming 10x1.50mm V Coating | AG3NQZ 33PD29 131130080832 mm100 mm47.2 mmMetric Coarse6HBottomingM10€105.01
OSG 1311301508 Spiral Flute Tap Bottoming 16x2.00mm V Coating | AG3NRA 33PD30 131130150846 mm110 mm49.2 mmMetric Coarse6HBottomingM16€189.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 1301301008 Spiral Flute Tap Bottoming 3/8 Inch x 24 V Coating
€93.93 /unit