Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 1296100 Extension Tap, #4-40 Thread Size, 5/16 Inch Thread Length, 4 Inch Length, Right Hand | CT6YMT

OSG 1296100 Extension Tap, #4-40 Thread Size, 5/16 Inch Thread Length, 4 Inch Length, Right Hand

Item: CT6YMT Model: 1296100Cross Ref: 2WAW5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€88.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap
55% Thread Drill Size0.094"
65% Thread Drill Size2.3 mm
75% Thread Drill Size2.2 mm
Coolant FedNon Coolant Through
Cutting Direction - MachiningRight Hand
Extended NeckYes
Extended ShankYes
FinishBright
List Number918
No. Of Pieces1
Number Of Flutes2
Overall Length4"
Primary Material ApplicationAll Materials
Primary Material Application Iso CodeH, K, M, N, O, P, S
Secondary Material ApplicationAluminum, Cast Iron, High Carbon Steel, Low Carbon Steel, Medium Carbon Steel
Secondary Material Application Iso CodeK, N, P
Shank Dia.1/8"
Shank Length3.438"
Size#4
Square Size0.109"
Tap ChamferBottom
Tap GroupingTap
Tap Length StandardANSI
Tap MaterialHigh Speed Steel
Tap Shank StandardANSI
Tap TypeSpiral Flute
Thread DirectionRight Hand
Thread Length5/16"
Thread LimitH2
Thread Size#4-40
Thread StandardCoarse
Threads Per Inch40
Material Grade - MachiningGrade 918
Measurement SystemPipe
StandardsANSI
Tap FinishBright (Uncoated)
Tap StyleSpiral Flute
Tap Thread Size#4-40

Shipping Info:

Ship weight (kg) 0.0113
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThread SizeThread LengthOverall LengthThread LimitNumber Of Flutes75% Thread Drill SizeTap ChamferShank Dia.Price
OSG 1294600 Extension Tap, #10-24 Thread Size, 1/2 Inch Thread Length, 6 Inch Length, Right Hand | CT6YLP 1294600#10-241/2"6"H32#25Plug0.188"€75.53
OSG 1764501 Extension Tap, #10-24 Thread Size, 31/64 Inch Thread Length, 4 Inch Length | CT6YLQ 1764501#10-2431/64"4"H33#23Plug0.188"€71.85
OSG 1764601 Extension Tap, #10-24 Thread Size, 31/64 Inch Thread Length, 6 Inch Length | CT6YLR 1764601#10-2431/64"6"H33#23Plug0.188"€73.00
OSG 1625510226 Extension Tap, #10-24 Thread Size, 33/64 Inch Thread Length, 3 15/16 Inch Length | CT6YLT 1625510226#10-2433/64"3.938"H6-4.27 mmModified Bottoming0.188"€88.91
OSG 1625510426 Extension Tap, #10-24 Thread Size, 33/64 Inch Thread Length, 5 29/32 Inch Length | CT6YLU 1625510426#10-2433/64"5.906"H6-4.27 mmModified Bottoming0.188"€108.61
OSG 1652501108 Extension Tap, #10-24 Thread Size, 5/16 Inch Thread Length, 4 29/32 Inch Length | CT6YLV 1652501108#10-245/16"4.906"H32#25Modified Bottoming0.188"€60.04
OSG 1767101 Extension Tap, #10-24 Thread Size, 5/16 Inch Thread Length, 4 Inch Length | CT6YLW 1767101#10-245/16"4"H33#25Modified Bottoming0.188"€64.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 1296100 Extension Tap, #4-40 Thread Size, 5/16 Inch Thread Length, 4 Inch Length, Right Hand
€88.44 /unit