Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 12600600 Straight Flute Tap Bottom 5/16 Inch x 24 Bright | AG4JDM 33ZK25

OSG 12600600 Straight Flute Tap Bottom 5/16 Inch x 24 Bright

Item: AG4JDM Model: 12600600Cross Ref: 33ZK25
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€36.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight Flute Tap
FinishBright
List Number126
MaterialHigh Speed Steel
Number Of Flutes4
Overall Length2.938"
Pitch Diameter LimitsH2
Pitch Type24
Shank Dia.0.381"
Tap TypeBottoming
Thread DirectionRight Hand
Thread Length1 1/4"
Thread TypeSTI
55% Thread Drill Size9/32"
65% Thread Drill SizeJ
75% Thread Drill SizeI
Coolant FedNon Coolant Through
Extended NeckYes
FeaturesHSS Material: Increased Wear Resistance, Straight Flute: For Through Or Blind Holes And Short Chipping Materials, Screw Thread Insert (Sti) Tap: Repair Stripped Threaded Holes
Material Grade - MachiningGrade 126
Measurement SystemFractional Inch
Primary Material ApplicationAll Materials
Primary Material Application Iso CodeH, K, M, N, O, P, S
Secondary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Steel
Secondary Material Application Iso CodeK, N, P
Shank Length1 33/64"
Shank Type - MachiningStraight
Spiral DirectionNeutral
Square Size0.2850"
Tap ChamferBottoming
Tap FinishBright (Uncoated)
Tap MaterialHigh Speed Steel
Tap StyleStraight Flute (Hand)
Tap Thread Size5/16"-24
Thread LimitH2
Thread Size5/16"-24
Thread StandardUNF
Threads Per Inch24

Shipping Info:

Ship weight (kg) 0.0338
Ship height (cm)1.27
Ship length (cm)7.62
Ship width (cm)1.27
HS code8207400000

Product Variants

ProductModelThread LengthNumber Of FlutesOverall LengthShank Dia.Pitch Diameter LimitsTap TypeThread TypeSizePrice
OSG 1050000 Straight Flute Tap Plug #00x90 Bright | AG4EAE 33YH69 10500001/4"21.562"0.141"H1PlugUNS#00€62.81
OSG 1080000 Straight Flute Tap Plug #00x96 Bright | AG4EAF 33YH70 10800001/4"21.562"0.141"H1PlugUNS#00€62.89
OSG 1320000 Straight Flute Tap Plug #00x90 Bright | AG4EAG 33YH71 13200005/16"21.562"0.141"H2PlugUNS#00€62.89
OSG 2056000 Straight Flute Tap Plug #00x96 Bright | AG4EAH 33YH72 20560001/4"21.562"0.141"H2PlugUNS#00€57.84
OSG 1010800 Straight Flute Tap Bottom #1x72 Bright | AG4EKB 33YP97 10108003/8"21.688"0.141"H2BottomingFine#1€19.45
OSG 1050800 Straight Flute Tap Bottom #10x24 Bright | AG4EKF 33YT69 10508007/8"32 3/8"0.194"H3BottomingCoarse#10€11.06
OSG 1051000 Straight Flute Tap Plug #10x32 Bright | AG4EKG 33YT70 10510007/8"32 3/8"0.194"H3PlugFine#10€10.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 12600600 Straight Flute Tap Bottom 5/16 Inch x 24 Bright
€36.68 /unit