Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 1240001 Spiral Point Tap, 1/4-20 Thread Size, 11/16 Inch Thread Length, 2 21/32 Inch Length | CT6NTG

OSG 1240001 Spiral Point Tap, 1/4-20 Thread Size, 11/16 Inch Thread Length, 2 21/32 Inch Length

Item: CT6NTG Model: 1240001Cross Ref: 2TTE3
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Point Tap
55% Thread Drill Size#3
65% Thread Drill Size#5
75% Thread Drill Size#7
Coolant FedNon Coolant Through
Drill Bit Size0.198", 0.2013", 0.2045", 0.2078", 0.211"
Extended NeckYes
FinishBlack Oxide
Fits ClassClass H3
Number Of Flutes2
Overall Length2.656"
Secondary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Steel
Shank Dia.1/8"
Shank Length1.562"
Shank TypeStraight
Spiral DirectionNeutral
Square Size0.191"
System Of MeasurementImperial
Tap ChamferPlug
Tap MaterialHigh Speed Steel
Thread DirectionRight Hand
Thread Length11/16"
Thread LimitH5
Thread Size1/4"-20
Thread StandardCoarse
Threads Per Inch20
Class Of FitClass H3
Measurement SystemFractional Inch
Shank Type - MachiningStraight
StandardsANSI
Thread Limit / Class Of FitH5, H3

Shipping Info:

Ship weight (kg) 0.0158
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThread Size75% Thread Drill SizeThread LimitThread LengthOverall LengthNumber Of FlutesThread StandardTap ChamferPrice
OSG 2884105 Spiral Point Tap, #0-80 Thread Size, 1/4 Inch Thread Length, 1 19/32 Inch Length | CT6NEU 2884105#0-801.2 mm2B1/4"1.594"2CoarsePlug€27.75
OSG 2884101 Spiral Point Tap, #0-80 Thread Size, 1/4 Inch Thread Length, 1 19/32 Inch Length | CT6NEV 2884101#0-801.2 mm2B1/4"1.594"2CoarsePlug€23.37
OSG 2884100 Spiral Point Tap, #0-80 Thread Size, 1/4 Inch Thread Length, 1 19/32 Inch Length | CT6NEW 2884100#0-801.2 mm2B1/4"1.594"2CoarsePlug€26.16
OSG 1210001 Spiral Point Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 11/16 Inch Length | CT6NEX 1210001#0-801.2 mmH35/16"1.688"2FinePlug€27.74
OSG 1205001 Spiral Point Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 11/16 Inch Length | CT6NEY 1205001#0-801.2 mmH25/16"1.688"2FinePlug€27.74
OSG 1205000 Spiral Point Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 11/16 Inch Length | CT6NEZ 1205000#0-801.2 mmH25/16"1.688"2FinePlug€28.90
OSG 1210000 Spiral Point Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 11/16 Inch Length | CT6NFA 1210000#0-801.2 mmH35/16"1.688"2FinePlug€28.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 1240001 Spiral Point Tap, 1/4-20 Thread Size, 11/16 Inch Thread Length, 2 21/32 Inch Length
€16.78 /unit