Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 1212900 Spiral Point Tap Bottoming #8x32 Bright | AG3NQJ 33PD15

OSG 1212900 Spiral Point Tap Bottoming #8x32 Bright

Item: AG3NQJ Model: 1212900Cross Ref: 33PD15
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Point Tap
FinishBright
List Number105B
MaterialHigh Speed Steel
Number Of Flutes2
Overall Length2 1/8"
Pitch Diameter LimitsH3
Pitch Type32
Shank Dia.0.131"
Size#8
Tap TypeBottoming
Thread DirectionRight Hand
Thread Length3/4"
Thread TypeCoarse
55% Thread Drill Size3.6 mm
65% Thread Drill Size3.5 mm
75% Thread Drill Size3.4 mm
Class Of FitClass JIS 2
Coolant FedNon Coolant Through
Drill Bit Size0.1315", 0.1336", 0.1356", 0.1376", 0.1396"
Extended NeckYes
Measurement SystemPipe
Secondary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Steel
Secondary Material Application Iso CodeK, N, P
Shank Length1 11/32"
Shank Type - MachiningStraight
Spiral DirectionNeutral
Square Size0.1310"
StandardsANSI
Tap ChamferBottoming
Tap FinishBright (Uncoated)
Tap MaterialHigh Speed Steel
Tap Thread Size#8-32
Thread LimitH3
Thread Limit / Class Of FitH3, JIS 2
Thread Size#8-32
Thread StandardUNC
Threads Per Inch32

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)0.76
Ship length (cm)6.35
Ship width (cm)0.76
HS code8207406000

Product Variants

ProductModelThread LengthOverall LengthNumber Of FlutesShank Dia.Tap TypeThread TypePitch Diameter LimitsSizePrice
OSG 1009400 Straight Flute Tap Bottoming 1/2 Inch x 13 Bright | AG3NPF 33PC88 10094001 21/32"3 3/8"40.275"BottomingCoarse0.005-€30.59
OSG 1013800 Straight Flute Tap Bottoming #6x32 Bright | AG3NPG 33PC89 101380011/16"2"30.11"BottomingCoarseH2#6€9.75
OSG 1068400 Straight Flute Tap Plug #8x32 Bright | AG3NPK 33PC92 10684003/4"2 1/8"20.131"PlugCoarseH2#8€12.58
OSG 1141400 Straight Flute Tap Bottoming 3/8 Inch x 16 Bright | AG3NQD 33PD10 11414001 1/4"2.938"40.286"BottomingCoarseH5-€15.85
OSG 1146100 Straight Flute Tap Plug 1 Inch x 8 Bright | AG3NQE 33PD11 11461002 1/2"5 1/8"43/5"PlugCoarseH61"€133.40
OSG 1202400 Spiral Point Tap Plug #6x32 Bright | AG3NQF 33PD12 120240011/16"2"20.11"PlugCoarseH1#6€10.49
OSG 1205700 Spiral Point Tap Bottoming #2x56 Bright | AG3NQG 33PD13 12057007/16"1 3/4"20.11"BottomingCoarseH2#2€29.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 1212900 Spiral Point Tap Bottoming #8x32 Bright
€19.85 /unit