Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 1105201308 Straight Flute Tap Bottoming 18 x 1.50mm Ticn | AG4ECY 33YJ42

OSG 1105201308 Straight Flute Tap Bottoming 18 x 1.50mm Ticn

Item: AG4ECY Model: 1105201308Cross Ref: 33YJ42
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€158.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight Flute Tap
Coolant FedNon-Coolant Through
Cutting Direction - MachiningRight Hand
FinishTiCN Coated
List Number11052
No. Of Pieces1
Number Of Flutes5
Overall Length125 mm
Pitch Diameter LimitsD6
Pitch Type1.5 mm
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper
Primary Material Application Iso CodeK, N
Shank Dia.13.7 mm
Shank TypeStraight
SizeM18
Spiral DirectionNeutral
System Of MeasurementMetric
Tap ChamferBottoming
Tap GroupingTap
Tap Thread TypeMetric Fine
Tap TypeBottoming
Thread DirectionRight Hand
Thread Length46 mm
Thread StandardMetric Fine
Thread TypeMetric Fine
55% Thread Drill Size16.9 mm
65% Thread Drill Size21/32"
75% Thread Drill Size16.5 mm
Extended NeckYes
Measurement SystemMetric
Shank Length55 mm
Shank Type - MachiningStraight
Square Size10.31 mm
Tap FinishTiCN
Tap Length StandardDIN
Tap MaterialPowdered Metal
Tap Shank StandardANSI
Tap StyleStraight Flute (Hand)
Thread LimitD6
Thread Limit / Class Of FitD6
Thread Pitch1.5 mm
Thread SizeM18 x 1.5

Shipping Info:

Ship weight (kg) 0.1485
Ship height (cm)2.29
Ship length (cm)12.7
Ship width (cm)2.29
HS code8207400000

Product Variants

ProductModelCoolant FedThread LengthOverall LengthThread DirectionNumber Of FlutesTap ChamferShank Dia.Thread StandardPrice
OSG 1105301308 Straight Flute Tap Bottoming 18 x 1.50mm Ticn | AG4EEY 33YJ89 1105301308Coolant Through46 mm125 mmRight Hand5Bottoming13.7 mmMetric Fine€172.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 1105201308 Straight Flute Tap Bottoming 18 x 1.50mm Ticn
€158.46 /unit