Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 1105200508 Straight Flute Tap Bottoming 10x1.50mm Ticn | AG4ECP 33YJ34

OSG 1105200508 Straight Flute Tap Bottoming 10x1.50mm Ticn

Item: AG4ECP Model: 1105200508Cross Ref: 33YJ34
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€55.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight Flute Tap
FinishTiCN Coated
List Number11052
Number Of Flutes4
Overall Length100 mm
Pitch Diameter LimitsD6
Pitch Type1.5 mm
Shank Dia.9.7 mm
SizeM10
Tap TypeBottoming
Thread DirectionRight Hand
Thread Length32 mm
Thread TypeMetric Coarse
55% Thread Drill Size8.9 mm
65% Thread Drill Size11/32"
75% Thread Drill Size8.5 mm
Coolant FedNon Coolant Through
Extended NeckYes
Measurement SystemMetric
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper
Primary Material Application Iso CodeK, N
Shank Length61 mm
Shank Type - MachiningStraight
Spiral DirectionNeutral
Square Size7.26 mm
Tap ChamferBottoming
Tap FinishTiCN
Tap Length StandardDIN
Tap MaterialPowdered Metal
Tap Shank StandardANSI
Tap StyleStraight Flute (Hand)
Thread LimitD6
Thread Limit / Class Of FitD6
Thread Pitch1.5 mm
Thread SizeM10 x 1.5
Thread StandardMetric Coarse

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)1.52
Ship length (cm)8.89
Ship width (cm)1.52
HS code8207400000

Product Variants

ProductModelThread LengthOverall LengthNumber Of FlutesShank Dia.Thread TypeSizePitch Diameter LimitsThread StandardPrice
OSG 1105200108 Straight Flute Tap Bottoming 6 x 1.00mm Ticn | AG4ECM 33YJ32 110520010825 mm80 mm36.5 mmMetric CoarseM6D5-€38.97
OSG 1105200408 Straight Flute Tap Bottoming 10x1.25mm Ticn | AG4ECN 33YJ33 110520040832 mm100 mm49.7 mmMetric FineM10D6-€53.61
OSG 1105200608 Straight Flute Tap Bottoming 12x1.25mm Ticn | AG4ECQ 33YJ35 110520060842 mm100 mm49.3 mmMetric FineM12D6-€79.86
OSG 1105200708 Straight Flute Tap Bottoming 12x1.50mm Ticn | AG4ECR 33YJ36 110520070842 mm100 mm49.3 mmMetric FineM12D6-€78.25
OSG 1105200808 Straight Flute Tap Bottoming 12x1.75mm Ticn | AG4ECT 33YJ37 110520080842 mm110 mm49.3 mmMetric CoarseM12D6-€80.36
OSG 1105200908 Straight Flute Tap Bottoming 14 x 1.50mm Ticn | AG4ECU 33YJ38 110520090842 mm100 mm510.9 mmMetric FineM14D7Metric Fine€124.60
OSG 1105201008 Straight Flute Tap Bottoming 14x2.00mm Ticn | AG4ECV 33YJ39 110520100842 mm110 mm510.9 mmMetric CoarseM14D7Metric Coarse€124.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 1105200508 Straight Flute Tap Bottoming 10x1.50mm Ticn
€55.68 /unit