Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 1103600408 Sti Tap, #8-32 Thread Size, 1/2 Inch Thread Length, 2 3/8 Inch Length | CT6ZCP

OSG 1103600408 Sti Tap, #8-32 Thread Size, 1/2 Inch Thread Length, 2 3/8 Inch Length

Item: CT6ZCP Model: 1103600408Cross Ref: 54LL83
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€55.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap
Coolant FedNon Coolant Through
Extended NeckYes
FeaturesHigh Performance, Spiral Point
Number Of Flutes3
Overall Length2 3/8"
Primary Material ApplicationAluminum
Shank Dia.0.219"
Spiral DirectionNeutral
System Of MeasurementPipe
Tap ChamferPlug
Tap FinishTiCN
Tap MaterialHigh Speed Steel
Tap StyleSpiral Point
Thread DirectionRight Hand
Thread Length1/2"
Thread Size#8-32
Thread StandardCoarse
Threads Per Inch32

Shipping Info:

Ship weight (kg) 0.0113
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthShank Dia.Thread StandardPrimary Material ApplicationTap MaterialNumber Of FlutesThread LengthTap FinishPrice
OSG 31440508 Sti Tap, #10-32 Thread Size, 1 Inch Thread Length, 2 1/2 Inch Length | CT6ZBG 314405082 1/2"1/4"FineTitaniumPowdered Metal31"TiCN€54.84
OSG 31420508 Sti Tap, #10-32 Thread Size, 1 Inch Thread Length, 2 9/16 Inch Length | CT6ZBK 314205082.562"1/4"FineNickelPowdered Metal31"TiCN€54.84
OSG 1103600500 Sti Tap, #10-32 Thread Size, 19/32 Inch Thread Length, 2 1/2 Inch Length | CT6ZBN 11036005002 1/2"1/4"FineAluminumHigh Speed Steel30.594"Bright Uncoated€38.96
OSG 1103600508 Sti Tap, #10-32 Thread Size, 19/32 Inch Thread Length, 2 1/2 Inch Length | CT6ZBP 11036005082 1/2"1/4"FineAluminumHigh Speed Steel30.594"TiCN€44.00
OSG 31420108 Sti Tap, #2-56 Thread Size, 35/64 Inch Thread Length, 1 15/16 Inch Length | CT6ZBR 314201081.938"1/8"CoarseNickelPowdered Metal30.547"TiCN€51.11
OSG 31440108 Sti Tap, #2-56 Thread Size, 35/64 Inch Thread Length, 1 7/8 Inch Length | CT6ZBU 314401081 7/8"1/8"CoarseTitaniumPowdered Metal20.547"TiCN€51.11
OSG 1103600108 Sti Tap, #2-56 Thread Size, 9/32 Inch Thread Length, 1 7/8 Inch Length | CT6ZBW 11036001081 7/8"1/8"CoarseAluminumHigh Speed Steel20.281"TiCN€53.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 1103600408 Sti Tap, #8-32 Thread Size, 1/2 Inch Thread Length, 2 3/8 Inch Length
€55.86 /unit