Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 1101515805 Spiral Point Tap Plug #4x48 Tin | AG4CEN 33XX09

OSG 1101515805 Spiral Point Tap Plug #4x48 Tin

Item: AG4CEN Model: 1101515805Cross Ref: 33XX09
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Point Tap
FinishTin Coat
List Number11015
MaterialHigh Speed Steel
Number Of Flutes3
Overall Length1 7/8"
Pitch Diameter LimitsH5
Pitch Type48
Shank Dia.0.141"
Size#4
Tap TypePlug
Thread DirectionRight Hand
Thread Length9/16"
Thread TypeFine
55% Thread Drill Size2.45 mm
65% Thread Drill Size3/32"
75% Thread Drill Size2.32 mm
Class Of FitClass JIS 2
Coolant FedNon Coolant Through
Drill Bit Size0.0904", 0.0917", 0.0931", 0.0944", 0.0958"
Extended NeckYes
Measurement SystemPipe
Primary Material ApplicationStainless Steel, Steel
Primary Material Application Iso CodeM, P
Secondary Material ApplicationAll Materials
Secondary Material Application Iso CodeH, K, M, N, P, S
Shank Length1 5/32"
Shank Type - MachiningStraight
Spiral DirectionNeutral
Square Size0.1090"
Tap ChamferPlug
Tap FinishTiN
Tap MaterialCobalt
Tap Thread Size#4-48
Thread LimitH5
Thread Limit / Class Of FitH5, JIS 2
Thread Size#4-48
Thread StandardUNF
Threads Per Inch48

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.76
Ship length (cm)6.35
Ship width (cm)0.76
HS code8207400000

Product Variants

ProductModelThread LengthNumber Of FlutesOverall LengthShank Dia.Thread TypePitch Diameter LimitsTap TypeSizePrice
OSG 1101512405 Spiral Point Tap Plug 3/8 Inch x 16 Tin | AG3NPL 33PC93 11015124051 1/4"32.938"0.286"CoarseH8Plug-€32.45
OSG 1101509305 Spiral Point Tap Plug #10x24 Tin | AG4AZC 33XW75 11015093057/8"32 3/8"0.194"CoarseH5Plug#10€24.67
OSG 1101509405 Spiral Point Tap Plug #10x24 Tin | AG4AZD 33XW76 11015094057/8"32 3/8"0.194"CoarseH6Plug#10€24.67
OSG 1101509505 Spiral Point Tap Plug #10x24 Tin | AG4AZE 33XW77 11015095057/8"32 3/8"0.194"CoarseH7Plug#10€24.94
OSG 1101510005 Spiral Point Tap Plug 1/4 Inch x 20 Tin | AG4AZF 33XW78 11015100051"32 1/2"0.255"CoarseH3Plug-€25.99
OSG 1101510105 Spiral Point Tap Plug 1/4 Inch x 20 Tin | AG4AZG 33XW79 11015101051"32 1/2"0.255"CoarseH4Plug-€24.93
OSG 1101500105 Spiral Point Tap Plug #4x40 Tin | AG4CAZ 33XW20 11015001059/16"31 7/8"0.141"CoarseH3Plug#4€19.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 1101515805 Spiral Point Tap Plug #4x48 Tin
€24.61 /unit