Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 1024201 Straight Flute Tap Taper #8x32 S/o | AG4FJR 33YT05

OSG 1024201 Straight Flute Tap Taper #8x32 S/o

Item: AG4FJR Model: 1024201Cross Ref: 33YT05
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight Flute Tap
FinishBlack Oxide
List Number102
MaterialHigh Speed Steel
Number Of Flutes4
Overall Length2 1/8"
Pitch Diameter LimitsH3
Pitch Type32
Shank Dia.0.168"
Size#8
Tap TypeTaper
Thread DirectionRight Hand
Thread Length3/4"
Thread TypeCoarse
55% Thread Drill Size3.6 mm
65% Thread Drill Size3.5 mm
75% Thread Drill Size3.4 mm
Coolant FedNon Coolant Through
Extended NeckYes
Measurement SystemPipe
Primary Material ApplicationAll Materials
Primary Material Application Iso CodeH, K, M, N, O, P, S
Secondary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Steel
Secondary Material Application Iso CodeK, N, P
Shank Length1 5/32"
Shank Type - MachiningStraight
Spiral DirectionNeutral
Square Size0.1310"
StandardsANSI
Tap ChamferTaper
Tap FinishBlack Oxide
Tap Length StandardANSI
Tap MaterialHigh Speed Steel
Tap Shank StandardANSI
Tap StyleStraight Flute (Hand)
Thread LimitH3
Thread Limit / Class Of FitH3
Thread Size#8-32
Thread StandardUNC
Threads Per Inch32

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.76
Ship length (cm)6.35
Ship width (cm)0.76
HS code8207400000

Product Variants

ProductModelThread LengthThread DirectionNumber Of FlutesOverall LengthShank Dia.Tap TypePitch Diameter LimitsThread TypePrice
OSG 1608207 Straight Flute Tap Bott 6 x 1.00mm S/o Nitride | AG3NTB 33PD56 160820725 mmRight Hand364 mm4.85 mmBottomingD5Metric Coarse€15.33
OSG 1105400108 Straight Flute Tap Bottoming 6 x 1.00mm Ticn | AG4EFC 33YK02 110540010826 mmRight Hand380 mm6 mmBottomingD5Metric Coarse€39.73
OSG 1105400208 Straight Flute Tap Bottoming 8 x 1.25mm Ticn | AG4EFD 33YK03 110540020829 mmRight Hand490 mm8 mmBottomingD5Metric Coarse€46.35
OSG 1105400308 Straight Flute Tap Bottoming 10x1.50mm Ticn | AG4EFE 33YK04 110540030833 mmRight Hand4100 mm10 mmBottomingD6Metric Coarse€50.66
OSG 2407503 Straight Flute Tap Plug 1/2 Inch x 13 Nitride | AG4EHP 33YK59 24075031 21/32"Right Hand43 3/8"0.367"PlugH3Coarse€34.23
OSG 2407603 Straight Flute Tap Bottoming 1/2 Inch x 13 Nitride | AG4EHQ 33YK60 24076031 21/32"Right Hand43 3/8"0.367"BottomingH3Coarse€38.20
OSG 2494503 Straight Flute Tap Plug 7/16 Inch x 14 Nitride | AG4EJM 33YK80 24945031 7/16"Right Hand43.156"0.323"PlugH3Coarse€34.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 1024201 Straight Flute Tap Taper #8x32 S/o
€11.60 /unit