Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 10205505 Screw Machine Drill Bit, #5 Drill Bit Size, 1 1/4 Inch Flute Length | CT6HEB

OSG 10205505 Screw Machine Drill Bit, #5 Size, 1 1/4 Inch Flute Length

Item: CT6HEB Model: 10205505Cross Ref: 3HVY2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€37.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrew Machine Drill Bit
ApplicationFor Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, High Nickel Alloy, Stainless Steel, Titanium And Hardened Steel Under 35 Hrc
Coolant FedNon Coolant Through , Non-Coolant Through
Cutting DirectionRight Hand
Decimal Equivalent0.2055
Depth X Dia. Ratio3xd
Drill Bit Dimension TypeWire
Drill Bit GroupingDrill Bit
Drill Bit MaterialCobalt Steel
Drill Bit Point Angle130°
Drill Bit Point TypeNotched Point
Drill Bit Size#5
Drill Length ClassScrew Machine Length
FinishTin
Flute Length1 1/4"
Flute TypeSpiral
GradeHeavy Duty , High Performance
List Number1000
MaterialCobalt
Max. Drilling Depth1 1/4"
Number Of Flutes2
Overall Length2 3/8"
Primary Material ApplicationSteel, Tool And Die Steel
Primary Material Application Iso CodeP
Secondary Material ApplicationAluminum, Cast Iron, Hardened Steel, High Carbon Steel, Stainless Steel
Secondary Material Application Iso CodeH, K, M, N, P
Shank Dia.1/4"
Shank Length46 mm
Shank TypeStraight
Sheeter DrillNo
System Of MeasurementWire
Depth:dia. Ratio3xD
Drill Diameter Tolerance+0.000, -0.018 mm
Finish - MachiningTiN
Material - MachiningCobalt
Material Grade - MachiningHigh Performance
Measurement SystemWire
Shank Diameter1/4"
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDrill Bit SizeDecimal EquivalentCoolant FedFlute LengthShank Dia.Overall LengthDepth X Dia. RatioShank LengthPrice
OSG 10193505 Screw Machine Drill Bit, #10 Drill Bit Size, 1 3/16 Inch Flute Length | CT6GVJ 10193505#100.1935Non Coolant Through1.188"1/4"2 1/4"3xd46 mm€30.39
OSG 10191005 Screw Machine Drill Bit, #11 Drill Bit Size, 1 3/16 Inch Flute Length | CT6GVM 10191005#110.191Non Coolant Through1.188"1/4"2 1/4"3xd46 mm€30.39
OSG 10189005 Screw Machine Drill Bit, #12 Drill Bit Size, 1 3/16 Inch Flute Length | CT6GVR 10189005#120.189Non Coolant Through1.188"1/4"2 1/4"3xd46 mm€29.42
OSG 10185005 Screw Machine Drill Bit, #13 Drill Bit Size, 1 1/8 Inch Flute Length | CT6GWE 10185005#130.185Non Coolant Through1 1/8"0.188"2.188"3xd37 mm€27.95
OSG 10182005 Screw Machine Drill Bit, #14 Drill Bit Size, 1 1/8 Inch Flute Length | CT6GWP 10182005#140.182Non Coolant Through1 1/8"0.188"2.562"3xd37 mm€29.10
OSG 10177005 Screw Machine Drill Bit, #16 Drill Bit Size, 1 1/8 Inch Flute Length | CT6GWT 10177005#160.177Non Coolant Through1 1/8"0.188"2.188"3xd37 mm€29.10
OSG 10173005 Screw Machine Drill Bit, #17 Drill Bit Size, 1 1/8 Inch Flute Length | CT6GWV 10173005#170.173Non Coolant Through1 1/8"0.188"2.188"3xd37 mm€29.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 10205505 Screw Machine Drill Bit, #5 Size, 1 1/4 Inch Flute Length
€37.32 /unit