Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 1005700808 Straight Flute Tap, 3/8-16 Thread Size, 3/4 Inch Thread Length, 2 29/32 Inch Length, Ticn | CT6XCV

OSG 1005700808 Straight Flute Tap, 3/8-16 Thread Size, 3/4 Inch Thread Length, 2 29/32 Inch Length, Ticn

Item: CT6XCV Model: 1005700808Cross Ref: 6VYD9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€92.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight Flute Tap
Coolant FedCoolant Through
Extended NeckYes
Number Of Flutes4
Overall Length2.906"
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper
Shank Dia.3/8"
Spiral DirectionNeutral
System Of MeasurementImperial
Tap ChamferBottoming
Tap FinishTiCN
Tap Length StandardANSI
Tap MaterialPowdered Metal
Tap Shank StandardANSI
Tap StyleStraight Flute
Thread DirectionRight Hand
Thread Length3/4"
Thread Limit / Class Of FitH5
Thread Size3/8"-16
Thread StandardCoarse
Threads Per Inch16
55% Thread Drill Size8.4 mm
65% Thread Drill SizeP
75% Thread Drill Size5/16"
Measurement SystemFractional Inch
Primary Material Application Iso CodeK, N
Shank Length1 21/32"
Shank Type - MachiningStraight
Square Size0.2850"
StandardsANSI
Thread LimitH5

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthShank Dia.Thread StandardNumber Of FlutesThread LengthTap Length StandardThread Limit / Class Of FitThread DirectionPrice
OSG 1005701508 Straight Flute Tap, 1/2-13 Thread Size, 7/8 Inch Thread Length, 3 11/32 Inch Length, Ticn | CT6WZJ 10057015083.344"0.359"Coarse47/8"ANSIH5Right Hand€104.85
OSG 1005701408 Straight Flute Tap, 1/2-13 Thread Size, 7/8 Inch Thread Length, 3 11/32 Inch Length, Ticn | CT6WZK 10057014083.344"0.359"Coarse47/8"ANSIH3Right Hand€108.06
OSG 1005701608 Straight Flute Tap, 1/2-20 Thread Size, 7/8 Inch Thread Length, 3 11/32 Inch Length | CT6WZY 10057016083.344"0.359"Fine47/8"ANSIH3Right Hand€108.06
OSG 1005701708 Straight Flute Tap, 1/2-20 Thread Size, 7/8 Inch Thread Length, 3 11/32 Inch Length, Ticn | CT6WZZ 10057017083.344"0.359"Fine47/8"ANSIH5Right Hand€108.06
OSG 1005700108 Straight Flute Tap, 1/4-20 Thread Size, 9/16 Inch Thread Length, 2 1/2 Inch Length, Ticn | CT6XAN 10057001082 1/2"1/4"Coarse40.562"ANSIH3Right Hand€70.25
OSG 1005700308 Straight Flute Tap, 1/4-28 Thread Size, 9/16 Inch Thread Length, 2 1/2 Inch Length, Bottom | CT6XBB 10057003082 1/2"1/4"Fine40.562"ANSIH3Right Hand€70.07
OSG 1005700708 Straight Flute Tap, 3/8-16 Thread Size, 3/4 Inch Thread Length, 2 29/32 Inch Length, Ticn | CT6XCW 10057007082.906"3/8"Coarse43/4"ANSIH3Right Hand€89.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 1005700808 Straight Flute Tap, 3/8-16 Thread Size, 3/4 Inch Thread Length, 2 29/32 Inch Length, Ticn
€92.45 /unit