Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 1005602608 Straight Flute Tap Bottoming 3/4 Inch x 10 Ticn | AG4EGK 33YK32

OSG 1005602608 Straight Flute Tap Bottoming 3/4 Inch x 10 Ticn

Item: AG4EGK Model: 1005602608Cross Ref: 33YK32
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€167.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight Flute Tap
Coolant FedNon-Coolant Through
Cutting Direction - MachiningRight Hand
FinishTiCN Coated
List Number10056
No. Of Pieces1
Number Of Flutes5
Overall Length4 1/4"
Pitch Diameter LimitsH3
Pitch Type10
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper
Primary Material Application Iso CodeK, N
Shank Dia.0.59"
Shank TypeStraight
Spiral DirectionNeutral
Square Size0.442"
System Of MeasurementFractional Inch
Tap ChamferBottoming
Tap GroupingTap
Tap TypeBottoming
Thread DirectionRight Hand
Thread Length2"
Thread TypeCoarse
55% Thread Drill Size17.2 mm
65% Thread Drill Size16.9 mm
75% Thread Drill Size16.5 mm
Extended NeckYes
Measurement SystemFractional Inch
Shank Length1 13/16"
Shank Type - MachiningStraight
Tap FinishTiCN
Tap MaterialPowdered Metal
Tap StyleStraight Flute (Hand)
Thread LimitH3
Thread Limit / Class Of FitH3
Thread Size3/4"-10
Thread StandardUNC
Threads Per Inch10

Shipping Info:

Ship weight (kg) 0.1395
Ship height (cm)2.54
Ship length (cm)12.07
Ship width (cm)2.54
HS code8207400000

Product Variants

ProductModelThread LengthOverall LengthShank Dia.Thread TypeSquare SizePitch Diameter LimitsShank LengthThread DirectionPrice
OSG 1005602508 Straight Flute Tap Bottoming 5/8 Inch x 18 Ticn | AG4EGJ 33YK31 10056025081 13/16"3.812"12/25"Fine0.359"H51 21/32"Right Hand€108.86
OSG 1005602708 Straight Flute Tap Bottoming 3/4 Inch x 10 Ticn | AG4EGL 33YK33 10056027082"4 1/4"0.59"Coarse0.442"H5-Right Hand€141.25
OSG 1005602808 Straight Flute Tap Bottoming 3/4 Inch x 16 Ticn | AG4EGM 33YK34 10056028082"4 1/4"0.59"Fine0.442"H31 13/16"Right Hand€158.61
OSG 1005602908 Straight Flute Tap Bottoming 3/4 Inch x 16 Ticn | AG4EGN 33YK35 10056029082"4 1/4"0.59"Fine0.442"H5-Right Hand€137.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 1005602608 Straight Flute Tap Bottoming 3/4 Inch x 10 Ticn
€167.55 /unit