Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 0145401 Spiral Flute Tap Bottom #8-32 S/O 3 Flutes | AH3ZFD 33ZC87

OSG 0145401 Spiral Flute Tap Bottom #8-32 S/O 3 Flutes

Item: AH3ZFD Model: 0145401Cross Ref: 33ZC87
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€66.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap
Dimension TypeImperial
FinishBlack Oxide
List Number302
MaterialHigh Speed Steel
Number Of Flutes3
Number Of Pieces1
Overall Length2 3/8"
Shank Dia.0.22"
Tap TypeSpiral Flute
Thread DirectionRight Hand
Thread Length15/16"
Thread TypeCoarse
55% Thread Drill Size3.6 mm
65% Thread Drill Size3.5 mm
75% Thread Drill Size3.4 mm
Coolant FedNon Coolant Through
Extended NeckYes
Material Grade - MachiningGrade 302
Measurement SystemPipe
Primary Material ApplicationStainless Steel, Steel
Primary Material Application Iso CodeM, P
Shank Length1 7/16"
Shank Type - MachiningStraight
Square Size0.1650"
Tap ChamferBottoming
Tap FinishBlack Oxide
Tap MaterialHigh Speed Steel
Tap StyleSpiral Flute
Tap Thread Size#8-32
Thread LimitH4
Thread Size#8-32
Thread StandardUNC
Threads Per Inch32

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)0.76
Ship length (cm)6.35
Ship width (cm)0.76

Product Details:

    • Tap Grouping : STI Tap
    • Pitch Diameter Limit : H4

Product Variants

ProductModelThread LengthOverall LengthNumber Of FlutesThread SizeShank Dia.Thread TypeDimension TypeCoolant FedPrice
OSG 1756101 Spiral Flute Tap Bottom M14 x 1.50 S/O 3 Flutes | AH3ZDN 33XH62 175610142 mm91 mm3-10.9 mmMetric FineMetric-€99.22
OSG 1302401401 Spiral Flute Tap Modified Bottm 1-1/4-8 S/O 5 Flutes | AH3ZDP 33XJ67 13024014012 9/16"180 mm51 1/4"-81 1/64"FineImperialCoolant Through€561.75
OSG 1311601801 Spiral Flute Tap Modified Bottom M27x3.00 S/O 4 Flutes | AH3ZDQ 33XK76 131160180164 mm160 mm4-22.7 mmMetric CoarseMetricNon-Coolant Through€408.08
OSG 30202601 Spiral Flute Tap Modified Bottom 1/2-20 S/O 4 Flutes | AH3ZFF 33ZE04 302026011 13/16"3.812"41/2"-2012/25"FineImperial-€144.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 0145401 Spiral Flute Tap Bottom #8-32 S/O 3 Flutes
€66.66 /unit