ORION ARLS 18 Laboratory Sink Polypropylene 17 1/2 inch Width | AD6VME 4AYH4

ORION ARLS 18 Laboratory Sink Polypropylene 17 1/2 inch Width

Item: AD6VME Model: ARLS 18Cross Ref: 4AYH4
In Stock

Get it by Tuesday, Jun 17

€722.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLaboratory Sink
Ada CompliantNo
Back SplashNo
Bowl Depth10"
Bowl ShapeSquare
ColorBlack
Drain Opening1 1/2"
MaterialCorrosion Resistant Polyethylene
Mounting TypeAbove Or Below
Overall Height13"
Overall Length27 1/2"
Overall Width17 1/2"
Ada ComplianceNo
Bowl Length15"
Bowl Width25"
Counter Mounting TypeUndermount
FinishMatte
Includes Basket StrainerYes
Includes FaucetNo
Includes Installation HardwareNo
Indoor/outdoor UsageIndoor
Manufacturers Warranty Length1 yr.
Mounting Location - FaucetDeck, Wall
Mounting Type - SinksCountertop
No. Of Bowls1
Number Of Faucet Holes0
SeriesARLS Series
Sink MaterialPolyethylene
Sink TypeLab
StandardsASTM D 1248

Shipping Info:

Ship weight (kg) 4.725
Ship height (cm)34.8
Ship length (cm)70.1
Ship width (cm)44.7
HS code3922100000
Country of OriginUS

Product Variants

ProductModelBowl DepthBowl ShapeMounting TypePrice
ORION ARLS 11 Laboratory Sink Polypropylene 14 1/2 inch Width | AD6VLX 4AYG6 ARLS 118"SquareAbove Or Below€276.18
ORION ARLS 12 Laboratory Sink Polypropylene 10 1/2 inch Width | AD6VLY 4AYG7 ARLS 127"SquareAbove Or Below€268.70
ORION ARLS 13 Laboratory Sink Polypropylene 18 1/2 inch Width | AD6VLZ 4AYG8 ARLS 138"SquareAbove Or Below€482.86
ORION ARLS14 Laboratory Sink Polypropylene 14 3/4 inch Width | AD6VMA 4AYG9 ARLS148"SquareAbove Or Below€464.61
ORION ARLS16 Laboratory Sink Polypropylene 20 1/2 inch Width | AD6VMC 4AYH2 ARLS1610"SquareAbove Or Below€480.80
ORION ARLS 17 Laboratory Sink Polypropylene 20 1/2 inch Width | AD6VMD 4AYH3 ARLS 1712"SquareAbove Or Below€511.12
ORION ARLS13 ADA Laboratory Sink Polypropylene 18 1/2 inch Width | AD6VMF 4AYH5 ARLS13 ADA6"SquareAbove Or Below€464.61

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ORION ARLS 18 Laboratory Sink Polypropylene 17 1/2 inch Width
€722.22 /unit