Flat Shipping

Flat Shipping at €29.99 + VAT

ORBIS GS6040-22 Grey Stack And Nest Bin 23-5/8 Inch Gray | AA2CZB 10E138

ORBIS GS6040-22 Grey Stack And Nest Bin 23-5/8 Inch Gray

Item: AA2CZB Model: GS6040-22 GreyCross Ref: 10E138
In Stock

Get it by Thursday, Mar 19

Flat Shipping at €29.99 + VAT €29.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.17
5% off
€39.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Stack and Nest Container
Body Color Gray
Capacity 1.3 cu. ft.
Color Gray
Fda Compliant Yes
Finish Smooth
Includes Lid No
Inside Height 7 1/2"
Inside Length 19 3/8"
Inside Width 13 1/2"
Load Capacity 70 lbs.
Material Plastic
Nestable Yes
Outside Height 8 1/2"
Outside Length 23 5/8"
Outside Width 15 3/4"
Overall Height 8 1/2"
Overall Length 23 5/8"
Overall Lxwxh 23 5/8" x 15 3/4" x 8 1/2"
Overall Width 15 3/4"
Overall Wxh 15 3/4" x 8 1/2"
Shape Rectangular
Stackable Yes
Stacking Capacity 300 lbs.
Storage Capacity 9.7 gal.
Type Tote
Standards FDA COMPLIANT

Shipping Info:

Ship weight (kg) 1.77
Ship height (cm)21.59
Ship length (cm)59.94
Ship width (cm)40.13
HS code3923100000
Country of OriginUS

Product Variants

ProductModelCapacityMaterialLoad CapacityColorFinishPrice
ORBIS GS6040-13 Grey Stack And Nest Bin 23-5/8 Inch Gray | AA2CYZ 10E136 GS6040-13 Grey0.8 cu. ft.Plastic70 lbs.GraySmooth€37.14
ORBIS GS6040-18 Grey Stack And Nest Bin 23-5/8 Inch Gray | AA2CZA 10E137 GS6040-18 Grey1 cu. ft.Plastic70 lbs.GraySmooth€40.06
ORBIS GS6040-27 Grey Stack And Nest Bin 23-5/8 Inch Gray | AA2CZC 10E139 GS6040-27 Grey1.6 cu. ft.Plastic70 lbs.GraySmooth€42.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ORBIS GS6040-22 Grey Stack And Nest Bin 23-5/8 Inch Gray
€41.17 /unit