PLAST-O-MATIC PRHM Series Thermoplastic Pressure Regulators

Item: AA3AXJ
Model: PRHM050V-PV
Cross Ref: 1UGL9
Check Availability
In Stock

Get it by Tuesday, Jun 16

1/2"
  • 1/2"
  • 3/4"
  • 1"
  • 1 1/2"
  • 2"
PVC
  • PVC
  • Natural Polypro
  • CPVC
  • PVDF
FKM
  • FKM
  • EPDM
943.98
5% off
€896.78 /unit ex. VAT
Request Quote

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Pressure Regulator
Adjustable Pressure 5 psi to 125 psi
Application Industrial Use
Body Material PVC
Connection Type NPT x NPT
Gauge Port 1/4"
Gauge Port Size 1/4"
Included Intrinsic Gauge Guard, Pressure Gauge
Inlet Connection Size 1/2"
Inlet Size 1/2"
Length 3.812"
Max. Operating Temp. 140°F
Max. Pressure 150 psi
Max. Temp. 140°F
Min. Operating Temp. 40°F
Operating Pressure 10 psi to 150 psi
Operating Pressure Differential Range 150 psi
Outlet Size 1/2"
Overall Height 8 3/4"
Overall Width 3 3/16"
Pressure Adjustment Range 5 psi to 125 psi
Seal Material FKM
Series PRHM Series
standard ISO 9001:2015

Shipping Information

Height (cm) 11.43
Length (cm) 27.43
Width (cm) 11.43
HS Code 8481809015
Country Of Origin US
Weight (kg) 0.702

Documentation