FABORY U39100.043.0275 Spring Pin, 0.448-0.459 Inch Dia. Range, 7/16 Inch Nominal Dia., Spring Steel Grade | CG8PYA 41LR49

FABORY U39100.043.0275 Spring Pin, 7/16 In Nominal Dia., Steel, 0.448 In To 0.459 In Actual Dia. Rng, 2 3/4 In Lg.

Item: CG8PYA Model: U39100.043.0275Cross Ref: 41LR49
Limited Availability
€5.29 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Pin
Actual Dia. Range0.448" to 0.459"
Chamfer Dia.0.43"
Double Shear Strength19800 lbs.
FinishPlain
GradeNon Graded
Length2 3/4"
MaterialSteel
Max. Chamfer Length0.095"
Min. Chamfer Length0.017"
Nominal Dia.7/16"
System Of MeasurementImperial
TypeSlotted
Wall Thickness0.077"
Chamfer Diameter0.43"
End TypeChamfered
Fits Maximum Hole Diameter7/16"
Fits Minimum Hole Diameter7/16"
Maximum Chamfer Length0.095"
Minimum Chamfer Length0.017"
Pin Diameter7/16"
Pin TypeSlotted
Shank Length2 3/4"
StandardsASME B18.8.2
Usable Length2 3/4"

Shipping Info:

Country of OriginVaries

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U39100.043.0275 Spring Pin, 7/16 In Nominal Dia., Steel, 0.448 In To 0.459 In Actual Dia. Rng, 2 3/4 In Lg.
€5.29 /unit