Flat Shipping

Flat Shipping at €24.99 + VAT

ONSRUD EMC601636 Corner Radius End Mill, 4 Flutes, 3/4 Inch Milling Dia, 1 1/8 Inch Length Of Cut | CT4PNZ

ONSRUD EMC601636 Corner Radius End Mill, 4 Flutes, 3/4 Inch Milling Dia, 1 1/8 Inch Length Of Cut

Item: CT4PNZ Model: EMC601636Cross Ref: 4YGG9
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemCorner Radius End Mill
ApplicationFor Machining Aerospace Materials, Stainless Steels, Nickel-Based Alloys And Titanium Alloys
Corner Radius0.03"
Cutting DirectionRight Hand
Cutting Direction - MachiningRight Hand
Cutting Length1 1/8"
Cutting TypeCenter , Center Cutting
Dimension TypeFractional Inch
Drilling Tool ConfigurationIndividual
EndSingle
End Mill ApplicationFinishing, Roughing , Roughing/Finishing
End Mill StyleCorner Radius
End TypeCorner Radius , Single End
FinishTin
GradeHigh Performance
Helix Angle40°
List NumberEMC
MaterialCarbide
Material Grade - MachiningHigh Performance
Measurement SystemFractional Inch
Milling Dia.3/4"
Neck Dia.Not Applicable
Neck LengthNot Applicable
Number Of Flutes4
Overall Length3"
Primary Material ApplicationStainless Steel, Titanium
Primary Material Application Iso CodeM, S
Shank Dia.3/4"
Shank TypeStraight
Single End/double EndSingle End
System Of MeasurementImperial
TypeStandard Length, Titanium Variable Index/Roughing
End Mill Cutting TypeCenter Cutting
Finish - MachiningTiN
Length Of Cut1 1/8"
Material - MachiningCarbide
Shank Type - MachiningStraight

Shipping Info:

Ship weight (kg) 0.288
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMilling Dia.Shank Dia.End TypeOverall LengthCorner RadiusEnd Mill ApplicationCutting LengthNeck LengthPrice
ONSRUD EMC601972 Corner Radius End Mill, 4 Flutes, 1 1/8 Inch Milling Dia, 1 1/8 Inch Length Of Cut | CT4PNT EMC6019721 1/8"3/8"Single End2 1/2"3/25"Finishing, Roughing1 1/8"-€117.28
ONSRUD EMC601638 Corner Radius End Mill, 4 Flutes, 1 Inch Milling Dia, 1 1/4 Inch Length Of Cut | CT4PNU EMC6016381"1"Single End3"0.03"Finishing, Roughing1 1/4"Not Applicable€411.64
ONSRUD EMC603268 Corner Radius End Mill, 4 Flutes, 1/2 Inch Milling Dia, 5/8 Inch Length Of Cut | CT4PNW EMC6032681/2"1/2"Single End6"3/25"Finishing, Roughing5/8"4 1/8"-
RFQ
ONSRUD EMC602596 Corner Radius End Mill, 4 Flutes, 3/4 Inch Milling Dia, 1 1/8 Inch Length Of Cut | CT4PNY EMC6025963/4"3/4"Single End4"1/4"Finishing, Roughing1 1/8"2 1/2"€358.44
ONSRUD EMC601706 Corner Radius End Mill, 4 Flutes, 3/4 Inch Milling Dia, 1 1/8 Inch Length Of Cut | CT4PPA EMC6017063/4"3/4"Single End3"1/4"Finishing, Roughing1 1/8"Not Applicable€286.67
ONSRUD EMC602890 Corner Radius End Mill, 4 Flutes, 3/4 Inch Milling Dia, 1 1/8 Inch Length Of Cut | CT4PPB EMC6028903/4"3/4"Single End6"1/4"Finishing, Roughing1 1/8"3 1/8"€413.06
ONSRUD EMC602532 Corner Radius End Mill, 4 Flutes, 3/4 Inch Milling Dia, 1 1/8 Inch Length Of Cut | CT4PPC EMC6025323/4"3/4"Single End4"0.03"Finishing, Roughing1 1/8"2 1/2"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ONSRUD EMC601636 Corner Radius End Mill, 4 Flutes, 3/4 Inch Milling Dia, 1 1/8 Inch Length Of Cut