Flat Shipping

Flat Shipping at €24.99 + VAT

ONSRUD EMC600030 Corner Radius End Mill, 8 Flutes, 3/4 Inch Milling Dia, 1 1/8 Inch Length Of Cut | CT4PRQ

ONSRUD EMC600030 Corner Radius End Mill, 8 Flutes, 3/4 Inch Milling Dia, 1 1/8 Inch Length Of Cut

Item: CT4PRQ Model: EMC600030Cross Ref: 4YAV1
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemCorner Radius End Mill
ApplicationFor Machining Aerospace Materials, Stainless Steels, Nickel-Based Alloys And Titanium Alloys
Corner Radius0.03"
Cutting DirectionRight Hand
Cutting Direction - MachiningRight Hand
Cutting Length1 1/8"
Cutting TypeCenter , Center Cutting
Dimension TypeFractional Inch
Drilling Tool ConfigurationIndividual
EndSingle
End Mill ApplicationFinishing
End Mill StyleCorner Radius
End TypeCorner Radius , Single End
FinishTin
GradeHigh Performance
Helix Angle40°
List NumberEMC
MaterialCarbide
Material Grade - MachiningHigh Performance
Measurement SystemFractional Inch
Milling Dia.3/4"
Neck Dia.0.703" , 45/64"
Neck Length2 1/2"
Number Of Flutes8
Overall Length4"
Primary Material ApplicationStainless Steel, Titanium
Primary Material Application Iso CodeM, S
Shank Dia.3/4"
Shank TypeStraight
Single End/double EndSingle End
System Of MeasurementImperial
TypeNecked, Standard Length, Titanium Finisher

Shipping Info:

Ship weight (kg) 0.288
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.FinishEnd TypeOverall LengthCorner RadiusCutting LengthPrice
ONSRUD EMC600348 Corner Radius End Mill, 10 Flutes, 1 Inch Milling Dia, 1 1/4 Inch Length Of Cut | CT4PHW EMC6003481"101"TinSingle End6"0.06"1 1/4"€709.28
ONSRUD EMC600646 Corner Radius End Mill, 10 Flutes, 1 Inch Milling Dia, 1 1/4 Inch Length Of Cut | CT4PHX EMC6006461"101"TinSingle End7"0.06"1 1/4"-
RFQ
ONSRUD EMC600032 Corner Radius End Mill, 10 Flutes, 1 Inch Milling Dia, 1 1/4 Inch Length Of Cut | CT4PHY EMC6000321"101"TinSingle End5"0.03"1 1/4"€592.52
ONSRUD EMC600332 Corner Radius End Mill, 10 Flutes, 1 Inch Milling Dia, 1 1/4 Inch Length Of Cut | CT4PHZ EMC6003321"101"TinSingle End6"0.03"1 1/4"-
RFQ
ONSRUD EMC600698 Corner Radius End Mill, 10 Flutes, 1 Inch Milling Dia, 1 1/4 Inch Length Of Cut | CT4PJA EMC6006981"101"TinSingle End7"1/4"1 1/4"€1,016.33
ONSRUD EMC600400 Corner Radius End Mill, 10 Flutes, 1 Inch Milling Dia, 1 1/4 Inch Length Of Cut | CT4PJB EMC6004001"101"TinSingle End6"1/4"1 1/4"€742.39
ONSRUD EMC600630 Corner Radius End Mill, 10 Flutes, 1 Inch Milling Dia, 1 1/4 Inch Length Of Cut | CT4PJC EMC6006301"101"TinSingle End7"0.03"1 1/4"€761.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ONSRUD EMC600030 Corner Radius End Mill, 8 Flutes, 3/4 Inch Milling Dia, 1 1/8 Inch Length Of Cut