Flat Shipping

Flat Shipping at €24.99 + VAT

ONSRUD EMC600002 Square End Mill, Center Cutting, 6 Flutes, 1/4 Inch Milling Dia, 3/8 Inch Length Of Cut | CT4QBW

ONSRUD EMC600002 Square End Mill, Center Cutting, 6 Flutes, 1/4 Inch Milling Dia, 3/8 Inch Length Of Cut

Item: CT4QBW Model: EMC600002Cross Ref: 4YAU2
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemSquare End Mill
ApplicationFor Machining Aerospace Materials, Stainless Steels, Nickel-Based Alloys And Titanium Alloys
Cutting DirectionRight Hand
Cutting Direction - MachiningRight Hand
Cutting Length3/8"
Cutting TypeCenter , Center Cutting
Dimension TypeFractional Inch
Drilling Tool ConfigurationIndividual
EndSingle
End Mill ApplicationFinishing
End Mill StyleSquare
End TypeSingle End , Square
FinishAluminum Titanium Nitride
GradeHigh Performance
Helix Angle40°
List NumberEMC
MaterialCarbide
Material Grade - MachiningHigh Performance
Measurement SystemFractional Inch
Milling Dia.1/4"
Neck Dia.0.234" , 15/64"
Neck Length2 1/8"
Number Of Flutes6
Overall Length4"
Primary Material ApplicationStainless Steel, Titanium
Primary Material Application Iso CodeM, S
Shank Dia.1/4"
Shank TypeStraight
Single End/double EndSingle End
System Of MeasurementImperial
TypeNecked, Standard Length, Titanium Finisher

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.End TypeOverall LengthCutting LengthNeck LengthNeck Dia.Price
ONSRUD EMC600316 Square End Mill, Center Cutting, 10 Flutes, 1 Inch Milling Dia, 1 1/4 Inch Length Of Cut | CT4PXD EMC6003161"101"Single End6"1 1/4"3 1/8"15/16"€686.04
ONSRUD EMC600914 Square End Mill, Center Cutting, 10 Flutes, 1 Inch Milling Dia, 1 1/4 Inch Length Of Cut | CT4PXE EMC6009141"101"Single End3"1 1/4"--€478.71
ONSRUD EMC600614 Square End Mill, Center Cutting, 10 Flutes, 1 Inch Milling Dia, 1 1/4 Inch Length Of Cut | CT4PXF EMC6006141"101"Single End7"1 1/4"4 1/8"15/16"€775.18
ONSRUD EMC600016 Square End Mill, Center Cutting, 10 Flutes, 1 Inch Milling Dia, 1 1/4 Inch Length Of Cut | CT4PXG EMC6000161"101"Single End5"1 1/4"2 1/2"15/16"€593.07
ONSRUD EMC601016 Square End Mill, Center Cutting, 10 Flutes, 1 Inch Milling Dia, 4 Inch Overall Length | CT4PXH EMC6010161"101"Single End4"2"--€500.90
ONSRUD EMC601010 Square End Mill, Center Cutting, 6 Flutes, 1/2 Inch Milling Dia, 1 1/4 Inch Length Of Cut | CT4QBU EMC6010101/2"61/2"Single End3"1 1/4"--€122.86
ONSRUD EMC600608 Square End Mill, Center Cutting, 6 Flutes, 1/2 Inch Milling Dia, 5/8 Inch Length Of Cut | CT4QBV EMC6006081/2"61/2"Single End6"5/8"4 1/8"15/32"€241.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ONSRUD EMC600002 Square End Mill, Center Cutting, 6 Flutes, 1/4 Inch Milling Dia, 3/8 Inch Length Of Cut