Flat Shipping

Flat Shipping at €24.99 + VAT

ONSRUD AMC704288 Ball End Mill, 3 Flutes, 1 Inch Milling Dia, 5 Inch Overall Length | CT4PFJ

ONSRUD AMC704288 Ball End Mill, 3 Flutes, 1 Inch Milling Dia, 5 Inch Overall Length

Item: CT4PFJ Model: AMC704288Cross Ref: 4XZG2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€654.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall End Mill
ApplicationFor Aluminum
Chip-breakerNo
Coolant FedNon Coolant Through , Non-Coolant Through
Cutting DirectionRight Hand
Cutting Length2 1/2"
Cutting TypeCenter , Center Cutting
Dimension TypeFractional Inch
Drilling Tool ConfigurationIndividual
EndSingle
End Mill ApplicationRoughing
End Mill StyleBall Nose
End TypeBall Nose , Single End
FinishBright, Uncoated
GradeHigh Performance
Helix Angle40°
List NumberAMC
MaterialCarbide
Material Grade - MachiningHigh Performance
Measurement SystemFractional Inch
Milling Dia.1"
Neck LengthNot Applicable
Number Of Flutes3
Overall Length5"
Primary Material ApplicationAluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application Iso CodeN
Shank Dia.1"
Shank TypeStraight , Weldon Flat
Single End/double EndSingle End
System Of MeasurementImperial
TypeAluminum, Medium Length
End Mill Cutting TypeCenter Cutting
Finish - MachiningBright (Uncoated)
Length Of Cut2 1/2"
Material - MachiningCarbide
Shank Type - MachiningWeldon Flat

Shipping Info:

Ship weight (kg) 0.99
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.End TypeOverall LengthCutting LengthCoolant FedNeck LengthPrice
ONSRUD AMC712638 Ball End Mill, 2 Flutes, 1 Inch Milling Dia, 5 Inch Overall Length | CT4PDM AMC7126381"21"Single End5"1 1/4"Non Coolant Through2 1/8"€930.07
ONSRUD AMC713288 Ball End Mill, 2 Flutes, 1 Inch Milling Dia, 6 Inch Overall Length | CT4PDQ AMC7132881"21"Single End6"1 1/4"Non Coolant Through3 1/8"€1,122.14
ONSRUD AMC713938 Ball End Mill, 2 Flutes, 1 Inch Milling Dia, 7 Inch Overall Length | CT4PDT AMC7139381"21"Single End7"1 1/4"Non Coolant Through4 1/8"-
RFQ
ONSRUD AMC712338 Ball End Mill, 2 Flutes, 1/2 Inch Milling Dia, 4 Inch Overall Length | CT4PDY AMC7123381/2"21/2"Single End4"5/8"Non Coolant Through2 1/8"-
RFQ
ONSRUD AMC712238 Ball End Mill, 2 Flutes, 1/2 Inch Milling Dia, 4 Inch Overall Length | CT4PDZ AMC7122381/2"23/8"Single End4"1/2"Non Coolant Through1 3/4"€202.38
ONSRUD AMC712988 Ball End Mill, 2 Flutes, 1/2 Inch Milling Dia, 5 Inch Overall Length | CT4PEA AMC7129881/2"21/2"Single End5"5/8"Non Coolant Through3 1/8"€306.13
ONSRUD AMC713638 Ball End Mill, 2 Flutes, 1/2 Inch Milling Dia, 6 Inch Overall Length | CT4PEC AMC7136381/2"21/2"Single End6"5/8"Non Coolant Through4 1/8"€330.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ONSRUD AMC704288 Ball End Mill, 3 Flutes, 1 Inch Milling Dia, 5 Inch Overall Length
€654.67 /unit