Flat Shipping

Flat Shipping at €24.99 + VAT

ONSRUD AMC701406 Corner Radius End Mill, 2 Flutes, 1 1/4 Inch Milling Dia, 1 1/4 Inch Length Of Cut | CT4PJP

ONSRUD AMC701406 Corner Radius End Mill, 2 Flutes, 1 1/4 Inch Milling Dia., 1 1/4 Inch Length Of Cut

Item: CT4PJP Model: AMC701406Cross Ref: 4XYY7
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€73.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCorner Radius End Mill
ApplicationFor Aluminum
Corner Radius0.015"
Cutting DirectionRight Hand
Cutting Direction - MachiningRight Hand
Cutting Length1 1/4"
Cutting TypeCenter , Center Cutting
Dimension TypeFractional Inch
Drilling Tool ConfigurationIndividual
EndSingle
End Mill ApplicationFinishing, Roughing , Roughing/Finishing
End Mill StyleCorner Radius
End TypeCorner Radius , Single End
FinishBright, Uncoated
GradeHigh Performance
Helix Angle40°
List NumberAMC
MaterialCarbide
Material Grade - MachiningHigh Performance
Measurement SystemFractional Inch
Milling Dia.1 1/4"
Neck Dia.Not Applicable
Neck LengthNot Applicable
Number Of Flutes2
Overall Length2 1/2"
Primary Material ApplicationAluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application Iso CodeN
Shank Dia.1/4"
Shank TypeStraight
Single End/double EndSingle End
System Of MeasurementImperial
End Mill Cutting TypeCenter Cutting
Finish - MachiningBright (Uncoated)
Length Of Cut1 1/4"
Material - MachiningCarbide
Shank Type - MachiningStraight

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.End TypeOverall LengthCorner RadiusEnd Mill ApplicationCutting LengthPrice
ONSRUD AMC700856 Corner Radius End Mill, 2 Flutes, 1 Inch Milling Dia, 0.015 Inch Corner Radius | CT4PJQ AMC7008561"23/8"Single End2 1/2"0.015"Finishing, Roughing1"€58.83
ONSRUD AMC712610 Corner Radius End Mill, 2 Flutes, 1 Inch Milling Dia, 1 1/4 Inch Length Of Cut | CT4PJR AMC7126101"21"Single End5"0.03"Finishing, Roughing1 1/4"€865.71
ONSRUD AMC700610 Corner Radius End Mill, 2 Flutes, 1 Inch Milling Dia, 1 1/4 Inch Length Of Cut | CT4PJT AMC7006101"21"Single End4"0.03"Finishing, Roughing1 1/4"€413.86
ONSRUD AMC707260 Corner Radius End Mill, 2 Flutes, 1 Inch Milling Dia, 1 1/4 Inch Length Of Cut | CT4PJU AMC7072601"21"Single End6"0.03"Finishing, Roughing1 1/4"€521.21
ONSRUD AMC707910 Corner Radius End Mill, 2 Flutes, 1 Inch Milling Dia, 1 1/4 Inch Length Of Cut | CT4PJV AMC7079101"21"Single End7"0.03"Finishing, Roughing1 1/4"€581.89
ONSRUD AMC706610 Corner Radius End Mill, 2 Flutes, 1 Inch Milling Dia, 1 1/4 Inch Length Of Cut | CT4PJW AMC7066101"21"Single End5"0.03"Finishing, Roughing1 1/4"€489.09
ONSRUD AMC701284 Corner Radius End Mill, 2 Flutes, 1 Inch Milling Dia, 1/4 Inch Corner Radius | CT4PJX AMC7012841"21"Single End5"1/4"Finishing, Roughing2 1/2"€540.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ONSRUD AMC701406 Corner Radius End Mill, 2 Flutes, 1 1/4 Inch Milling Dia., 1 1/4 Inch Length Of Cut
€73.26 /unit