Flat Shipping

Flat Shipping at €24.99 + VAT

ONSRUD 83-310AlTiN Routing End Mill Up Spiral 3/16 3/8 | AD8KDL 4KPH7

ONSRUD 83-310AlTiN Routing End Mill Up Spiral 3/16 3/8

Item: AD8KDL Model: 83-310AlTiNCross Ref: 4KPH7
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€76.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRouting End Mill
Cutting DirectionRight Hand
Cutting Length3/8"
Cutting TypeCenter
Diameter3/16"
Dimension TypeFractional Inch
EndSingle
End TypeCorner Radius , Single
FinishAltin
GradeHigh Performance
Helix Angle30°
List Number83-300
MaterialCarbide
Number Of Flutes2
Overall Length2 1/2"
Radius0.002"
Shank Dia.0.188"
TypeUpcut Spiral
Cutter Dia.3/16"
Cutting Direction - MachiningRight Hand
End Mill Cutting TypeCenter Cutting
Finish - MachiningAlTiN
Length Of Cut3/8"
Material - MachiningCarbide
Material Grade - MachiningHigh Performance
Measurement SystemFractional Inch
Primary Material ApplicationStainless Steel
Primary Material Application Iso CodeM
Router Bit Flute TypeSpiral Upcut
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)1.27
Ship length (cm)10.16
Ship width (cm)1.27
HS code8207706060
Country of OriginUS

Product Variants

ProductModelOverall LengthShank Dia.FinishHelix AngleEndEnd TypeDiameterDimension TypePrice
ONSRUD 62-816 Routing End Mill List # 3 Mm | AA4AEV 12A944 62-81664 mm6 mm-21°SquareSquare3 mmMetric€53.64
ONSRUD 62-824 Routing End Mill List # 4 Mm | AA4AEW 12A945 62-82464 mm6 mm-21°SquareSquare4 mmMetric€53.33
ONSRUD 62-830 Routing End Mill List # 5 Mm | AA4AEX 12A946 62-83064 mm6 mm-21°SquareSquare5 mmMetric€53.42
ONSRUD 62-840 Routing End Mill List # 6 Mm | AA4AEY 12A947 62-84076 mm6 mm-21°SquareSquare6 mmMetric€63.49
ONSRUD 62-842 Routing End Mill List # 6 Mm | AA4AEZ 12A948 62-84276 mm6 mm-21°SquareSquare6 mmMetric€64.55
ONSRUD 62-844 Routing End Mill List # 8 Mm | AA4AFA 12A949 62-84464 mm8 mm-21°SquareSquare8 mmMetric€68.41
ONSRUD 62-846 Routing End Mill List # 8 Mm | AA4AFB 12A950 62-84676 mm8 mm-21°SquareSquare8 mmMetric€66.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ONSRUD 83-310AlTiN Routing End Mill Up Spiral 3/16 3/8
€76.70 /unit