Flat Shipping

Flat Shipping at €24.99 + VAT

ONSRUD 62-602 Rout End Mill Down Spiral O-flute 1/16 1/4 | AD8KFK 4KPR6

ONSRUD 62-602 Rout End Mill Down Spiral O-flute 1/16 1/4

Item: AD8KFK Model: 62-602Cross Ref: 4KPR6
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€50.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRouting End Mill
Cutting DirectionRight Hand
Cutting Length1/4"
Cutting TypeCenter
Diameter0.062"
Dimension TypeFractional Inch
EndSingle
End TypeSingle , Square
FinishUncoated
GradeHigh Performance
Helix Angle22°
List Number62-600
MaterialCarbide
Number Of Flutes1
Overall Length1 1/2"
Shank Dia.1/8"
TypeDowncut Spiral O Flute
Cutter Dia.1/16"
Cutting Direction - MachiningRight Hand
End Mill ApplicationFinishing
End Mill Cutting TypeCenter Cutting
Finish - MachiningBright (Uncoated)
Length Of Cut1/4"
Material - MachiningCarbide
Material Grade - MachiningHigh Performance
Measurement SystemFractional Inch
Primary Material ApplicationAluminum
Primary Material Application Iso CodeN
Router Bit Flute TypeSpiral O Flute Downcut
Shank Diameter1/8"
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)1.27
Ship length (cm)10.16
Ship width (cm)1.27
HS code8207706060
Country of OriginUS

Product Variants

ProductModelOverall LengthShank Dia.Helix AngleEnd TypeDiameterCutting LengthFinishEndPrice
ONSRUD 60-250 Rout End Mill Down Low Helix 1/2 3 1/2 | AE2AAJ 4WAC9 60-2503 1/2"1/2"10°Square1/2"1 1/8"UncoatedSingle€150.73
ONSRUD 60-252 Rout End Mill Down Low Helix 1/2 2 1/8 | AE2AAL 4WAE2 60-2524 1/2"1/2"10°Square1/2"2 1/8"UncoatedSingle€160.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ONSRUD 62-602 Rout End Mill Down Spiral O-flute 1/16 1/4
€50.32 /unit