Flat Shipping

Flat Shipping at €24.99 + VAT

ONSRUD 52-570 Rout End Mill Up Foam Bit 5/16 3 1/8 | AD8KCG 4KPE7

ONSRUD 52-570 Rout End Mill Up Foam Bit 5/16 3 1/8

Item: AD8KCG Model: 52-570Cross Ref: 4KPE7
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€110.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRouting End Mill
Cutting Length3 1/8"
Diameter0.312"
Dimension TypeFractional Inch
EndSingle
End TypeSingle , Square
FinishUncoated
Helix Angle25°
Cutter Dia.5/16"
Cutting Direction - MachiningRight Hand
End Mill ApplicationRoughing/Finishing
End Mill Cutting TypeCenter Cutting
Finish - MachiningBright (Uncoated)
Length Of Cut3 1/8"
List Number52-550
Material - MachiningCarbide
Material Grade - MachiningHigh Performance
Measurement SystemFractional Inch
Number Of Flutes2
Overall Length6"
Primary Material ApplicationComposite
Primary Material Application Iso CodeO
Router Bit Flute TypeSpiral Upcut
Shank Diameter5/16"
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.0945
Ship height (cm)1.52
Ship length (cm)12.7
Ship width (cm)1.52
HS code8207706060
Country of OriginUS

Product Variants

ProductModelHelix AngleOverall LengthShank Dia.End TypeDiameterCutting LengthFinishEndPrice
ONSRUD 66-320 Rout End Mill Up Finish Tool 3/8 5/8 | AD8KBK 4KPC5 66-32030°2 1/2"3/8"Single3/8"5/8"UncoatedSingle€89.63
ONSRUD 52-558 Rout End Mill Up Foam Bit 3/16 1 1/8 | AD8KCD 4KPE4 52-55825°--Square3/16"1 1/8"UncoatedSingle€79.45
ONSRUD 60-249 Rout End Mill Up Low Helix 1/2 1 1/8 | AE2AAB 4WAC2 60-24910°3 1/2"1/2"Square1/2"1 1/8"UncoatedSingle€156.16
ONSRUD 60-251 Rout End Mill Up Low Helix 1/2 2 1/8 | AE2AAD 4WAC4 60-25110°4 1/2"1/2"Square1/2"2 1/8"UncoatedSingle€161.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ONSRUD 52-570 Rout End Mill Up Foam Bit 5/16 3 1/8
€110.26 /unit