Flat Shipping

Flat Shipping at €24.99 + VAT

ONSRUD 37-11 Engraving Tool Carbide 0.060 Inch 60 Degrees | AD8KDV 4KPJ6

ONSRUD 37-11 Engraving Tool Carbide 0.060 Inch 60 Degrees

Item: AD8KDV Model: 37-11Cross Ref: 4KPJ6
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€42.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEngraving Tool
Angle60°
Cutting Length1/2"
EndSingle
FinishBright
Cutting Direction - MachiningRight Hand
Finish - MachiningBright (Uncoated)
Length Of Cut1/2"
List Number37
Material - MachiningCarbide
Measurement SystemFractional Inch
Overall Length2"
Primary Material ApplicationAluminum, Composite, Wood
Primary Material Application Iso CodeN, O
Shank Dia.1/4"
Single End/double EndSingle End
Split Length0.0600"
Tip Angle30°
Tip Dia.0.06"

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)1.27
Ship length (cm)10.16
Ship width (cm)1.27
HS code8207706060
Country of OriginUS

Product Variants

ProductModelAngleFinishCutting LengthEndPrice
ONSRUD 37-01 Engraving Tool Carbide 0.005 Inch 60 Degrees | AD8KDP 4KPJ1 37-0160°Bright1/2"Single€36.07
ONSRUD 37-03 Engraving Tool Carbide 0.010 Inch 60 Degrees | AD8KDQ 4KPJ2 37-0360°Bright1/2"Single€35.13
ONSRUD 37-05 Engraving Tool Carbide 0.020 Inch 60 Degrees | AD8KDR 4KPJ3 37-0560°Bright1/2"Single€36.83
ONSRUD 37-07 Engraving Tool Carbide 0.030 Inch 60 Degrees | AD8KDT 4KPJ4 37-0760°Bright1/2"Single€37.99
ONSRUD 37-09 Engraving Tool Carbide 0.040 Inch 60 Degrees | AD8KDU 4KPJ5 37-0960°Bright1/2"Single€37.10
ONSRUD 37-15 Engraving Tool Carbide 0.090 Inch 60 Degrees | AD8KDW 4KPJ7 37-1560°Bright1/2"Single€37.94
ONSRUD 37-21 Engraving Tool Carbide 0.005 Inch 30 Degrees | AD8KDY 4KPJ9 37-2130°Bright1/2"Single€41.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ONSRUD 37-11 Engraving Tool Carbide 0.060 Inch 60 Degrees
€42.90 /unit