Flat Shipping

Flat Shipping at €24.99 + VAT

ONDRIVES US GP1562-40 Keyless Rotary Shaft, 17-4PH Stainless Steel, 5/32 Inch Size Dia, -0.0002 in | CT4NGT

ONDRIVES US GP1562-40 Keyless Rotary Shaft, 17-4PH Stainless Steel, 5/32 Inch Size Dia, -0.0002 in

Item: CT4NGT Model: GP1562-40Cross Ref: 802VR2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.15 /unit
This product can only be shipped in multiples of 3
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft
Dia.5/32"
Dia. Tolerance-0.0002"
Diameter5/32"
End TypeChamfered
Grade17-4PH
Length4"
Length Tolerance-0.01" to +0.01"
MaterialStainless Steel
Material Hardness40HRC To 47HRC
Straightness Tolerance0.0004"
System Of MeasurementImperial
Diameter Tolerance-0.0002"
Material Grade17-4PH
Overall Length4"
Shaft End ProfileRound

Shipping Info:

Ship weight (kg) 0.0099
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialDia.Dia. ToleranceOverall LengthPrice
ONDRIVES US GS2500-720 Keyless Rotary Shaft | CT4MZH GS2500-720----€49.51
ONDRIVES US GA10K-120 Keyless Rotary Shaft, 12L14 Steel, 1 Inch Size Dia, -0.0004 in | CT4MZJ GA10K-120Steel1"-0.0004"-€80.93
ONDRIVES US GA0625-100 Keyless Rotary Shaft, 12L14 Steel, 1/16 Inch Size Dia, -0.0002 in | CT4MZK GA0625-100Steel1/16"-0.0002"-€7.56
ONDRIVES US GA0625-120 Keyless Rotary Shaft, 12L14 Steel, 1/16 Inch Size Dia, -0.0002 in | CT4MZL GA0625-120Steel1/16"-0.0002"-€8.33
ONDRIVES US GA0625-240 Keyless Rotary Shaft, 12L14 Steel, 1/16 Inch Size Dia, -0.0002 in | CT4MZM GA0625-240Steel1/16"-0.0002"-€16.60
ONDRIVES US GA0625-30 Keyless Rotary Shaft, 12L14 Steel, 1/16 Inch Size Dia, -0.0002 in | CT4MZN GA0625-30Steel1/16"-0.0002"-€3.06
ONDRIVES US GA0625-360 Keyless Rotary Shaft, 12L14 Steel, 1/16 Inch Size Dia, -0.0002 in | CT4MZP GA0625-360Steel1/16"-0.0002"-€25.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ONDRIVES US GP1562-40 Keyless Rotary Shaft, 17-4PH Stainless Steel, 5/32 Inch Size Dia, -0.0002 in
€22.15 /unit