Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HELICOIL 5401-12 Thread Repair Kit, UNC, 3/4-10 Thread Size, Set of 4 | CH3XQE

HELICOIL 5401-12 UNC Thread Insert Kit, 3/4 In - 10 Thread Size, Free Running, 1 1/8 In Insert Lg., Coarse

Item: CH3XQE Model: 5401-12Cross Ref: 4DCF1
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€272.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUNC Thread Insert Kit
Includes1 Each Of A Drill, 4 Each 3/4"-10 Inserts, High Speed Steel Tap And Installation Tool
Insert Length1 1/8"
MaterialStainless Steel
Number Of Pieces4
System Of MeasurementImperial
Thread Size3/4"-10
Thread TypeCoarse
TypeFree Running
Drill Bit Size25/32"
FinishPlain
Helical Insert TypeFree Running
Insert Types IncludedHelical Inserts
Overall Length1 1/8"
Tang StyleTanged
Thread DirectionRight Hand

Shipping Info:

Ship weight (kg) 0.711
Ship height (cm)3.81
Ship length (cm)16.76
Ship width (cm)13.46
Country of OriginUS

Product Details:

Product Variants

ProductModelInsert LengthIncludesTypeThread SizeMaterialThread TypePrice
HELICOIL 5401-04 Thread Repair Kit, UNC, 4-40 Thread Size, Set of 36 | CH3XPZ 5401-040.112", 0.168", 0.224"1 Each Of A Drill, 36 Each 4-40 Inserts, High Speed Steel Tap, Tang Break Off Tool And Installation ToolFree Running#4-40Stainless SteelCoarse€115.89
HELICOIL 5401-05 Thread Repair Kit, UNC, 5-40 Thread Size, Set of 36 | CH3XQA 5401-050.188", 0.25"1 Each Of A Drill, 36 Each 5-40 Inserts, High Speed Steel Tap, Tang Removal Tool And Installation ToolFree Running#5-40Stainless SteelCoarse€187.90
HELICOIL 5401-06 Thread Repair Kit, UNC, 6-32 Thread Size, Set of 36 | CH3XQB 5401-069/64", 13/64", 9/32"1 Each Of A Drill, 36 Each 6-32 Inserts, High Speed Steel Tap, Tang Removal Tool And Installation ToolFree Running#6-32Stainless SteelCoarse€111.47
HELICOIL 5401-1 Thread Repair Kit, UNC, 12-24 Thread Size, Set of 36 | CH3XQC 5401-10.216", 0.324", 0.432"(36) Inserts, Drill, Heli-Coil Tap, Installation ToolFree Running#12-24Stainless SteelCoarse€114.60
HELICOIL 5401-10 Thread Repair Kit, UNC, 5/8-11 Thread Size, Set of 6 | CH3XQD 5401-100.938"1 Each Of A Drill, 6 Each 5/8"-11 Inserts, High Speed Steel Tap And Installation ToolFree Running5/8"-11Stainless SteelCoarse€176.79
HELICOIL 5401-2 Thread Repair Kit, UNC, 8-32 Thread Size, Set of 36 | CH3XQF 5401-25/32", 1/4", 21/64"1 Each Of A Drill, 36 Each 8-32 Inserts, High Speed Steel Tap, Tang Removal Tool And Installation ToolFree Running#8-32Stainless SteelCoarse€99.50
HELICOIL 5401-3 Thread Repair Kit, UNC, 10-24 Thread Size, Set of 36 | CH3XQG 5401-30.19", 0.285", 0.38"1 Each Of A Drill, 36 Each 10-24 Inserts, High Speed Steel Tap, Tang Removal Tool And Installation ToolFree Running#10-24Stainless SteelCoarse€94.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HELICOIL 5401-12 UNC Thread Insert Kit, 3/4 In - 10 Thread Size, Free Running, 1 1/8 In Insert Lg., Coarse
€272.49 /unit