Flat Shipping

Flat Shipping at €24.99 + VAT

OMRON Z-15GS-B7-K Switch 15a Spdt Slim Spring Plunger Low Force | AD3AHR 3XG51

OMRON Z-15GS-B7-K Switch 15a Spdt Slim Spring Plunger Low Force

Item: AD3AHR Model: Z-15GS-B7-KCross Ref: 3XG51
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSnap Switch
Actuator Length1.03"
Actuator TypeLow Force, Slim Spring Plunger
Actuator Type - Snap Action SwitchPlunger
Amps Rating15A
Body MaterialPhenolic
Contact FormSPDT
Differential Travel0.002"
Electrical Connection - Snap Action SwitchScrew
Lever Actuator Length - Snap Action SwitchNot Applicable
Max. Pretravel0.016"
Operating Force8.8 oz. to 12.3 oz.
Operating Temp.-25°C to +80°C
Over Travel0.063"
Release Force4 oz.
Terminal TypeScrew
WatertightNo
Ac Contact Rating15A @ 250V
Body Height0.69"
Body Width1.94"
Center Mounting Hole Distance1"
Electrical ConnectionScrew
Mounting Hole Diameter3/16"
Operating Force - Maximum3.43N
Overall Height0.69"
Overall Width1.94"
Pre-travel0.016"
Roller PositionInside Offset
Roller Width4/25"
StandardsCSA, UL LISTED

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)1.78
Ship length (cm)7.62
Ship width (cm)4.06
HS code8536509040
Country of OriginJP

Product Variants

ProductModelRelease ForceActuator LengthTerminal TypeOperating Temp.Contact FormMax. PretravelOver TravelDifferential TravelPrice
OMRON Z-15GS Switch 15a Spdt Slim Spring Plunger Low Force | AC2JTA 2KRL3 Z-15GS4.02 oz.0.54"Solder-13°F to +176°FSPDT0.016"0.063"0.002"€16.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OMRON Z-15GS-B7-K Switch 15a Spdt Slim Spring Plunger Low Force
€21.12 /unit