Flat Shipping

Flat Shipping at €24.99 + VAT

OMRON S8VS-18024A Dc Power Supply 24vdc 7.5a 50/60hz | AC3BUY 2REK5

OMRON S8VS-18024A Dc Power Supply 24vdc 7.5a 50/60hz

Item: AC3BUY Model: S8VS-18024ACross Ref: 2REK5
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€496.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDC Power Supply
Case MaterialPlastic Case
Depth125 mm
FeaturesBuilt-In MainteNaNce Forecast Monitor, Compact, Simple Functions For Easy System Commissioning, Thin Power Supplies That Mount Just About Anywhere To Contribute To Control Panel Downsizing
Frequency50/60 Hz
Height115 mm
Hold Up Time70 ms
MountingDin Rail
Output Amps7.5A
Output Noise180 mV
Power Rating180 W
StyleSwitching
Width75 mm
Current - Inrush28A
Current - Output7.5A
Hold Up Time - Minimum70 ms
Housing MaterialPlastic
Input Frequency - Maximuim63 Hz
Input Frequency - Minimum47 Hz
Input Frequency - Nominal50/60 Hz
Input Voltage100-240V AC
Manufacturer Warranty5 yrs.
Mean Time Between Failures (mtbf)135000 hrs.
Operating Temperature - Maximum185°F
Operating Temperature - Minimum14°F
Output Noise - Maximum180 mV
Output Power - Rated180 W
Output Voltage - Nominal24V DC
Overall Depth4.95"
Overall Height4.71"
Overall Width2.95"
PhaseSingle
Power Supply StyleSwitching
SeriesS8VS Series
Special Features7-Segment Display, Overload Protection, Overvoltage Protection, Undervoltage Alarm Indication
StandardsCSA C22.2 NO. 107.1 (CUL), EN 62477-1, KOSHA S MARK *10, RCM MARK, UL 508 (LISTING)
Start Up Time - Maximum580 ms
Status IndicatorGreen LED
Wire Connection TypeScrew Terminals
Wire Size - Maximum14 AWG
Wire Size - Minimum28 AWG

Shipping Info:

Ship weight (kg) 1.2375
Ship height (cm)16.76
Ship length (cm)31.24
Ship width (cm)26.42
HS code8504409580
Country of OriginCN

Product Variants

ProductModelCase MaterialOutput NoiseHold Up TimePeak AmpsMountingStyleStatus IndicatorOperating Temp. RangePrice
OMRON S8VK-G12024 Dc Power Supply 24vdc 5a 50/60hz | AB6LKY 21XP10 S8VK-G12024Metal Case150 mV42 ms6ADin RailSwitchingGreen LED-€170.61
OMRON S8VK-G24024 Dc Power Supply 24vdc 10a 50/60hz | AB6LKZ 21XP11 S8VK-G24024Metal Case180 mV44 ms12ADin RailSwitchingGreen LED-€325.45
OMRON S8VK-G48024 Dc Power Supply 24vdc 20a 50/60hz | AB6LLA 21XP13 S8VK-G48024Metal Case230 mV40 ms24ADin RailSwitchingGreen LED-€368.30
OMRON S8VS-06024A Dc Power Supply 24vdc 2.5a 50/60hz | AC3BUV 2REJ8 S8VS-06024APlastic Case90 mV--Din RailSwitching--€223.96
OMRON S8VS-09024A Dc Power Supply 24vdc 3.75a 50/60hz | AC3BUW 2REK1 S8VS-09024APlastic Case150 mV--Din RailSwitching--€281.14
OMRON S8VS-12024A Dc Power Supply 24vdc 5a 50/60hz | AC3BUX 2REK3 S8VS-12024APlastic Case130 mV56 ms-Din RailSwitching--€434.19
OMRON S8VS-24024A Dc Power Supply 24vdc 10a 50/60hz | AC3BUZ 2REK7 S8VS-24024APlastic Case160 mV46 ms-Din RailSwitching--€542.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OMRON S8VS-18024A Dc Power Supply 24vdc 7.5a 50/60hz
€496.86 /unit