SPEARS VALVES 402-199G | BU6PBT

SPEARS VALVES 402-199G Reducer Tee, Socket x FPT, 1-1/2 x 1-1/4 x 1/2 Size, PVC, Gray

Item: BU6PBT Model: 402-199G
In Stock

Get it by Tuesday, Jun 17

€14.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Tee
ColorGray
JointTee - Reducing - Gray
MaterialPVC
O-ringSocket x Socket x FIPT
ScheduleSCH40
Size1 1/2" x 1 1/4" x 1/2"

Shipping Info:

Ship weight (kg) 0.099
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeScheduleColorMaterialPrice
SPEARS VALVES 402-101GBC | BU6PAH 402-101GBC----€3.15
RFQ
SPEARS VALVES 402-166G | BU6PAQ 402-166G1 1/4" x 1/2"SCH40GrayPVC€11.58
RFQ
SPEARS VALVES 402-131G | BU6PAR 402-131G1" x 3/4"SCH40GrayPVC€6.98
RFQ
SPEARS VALVES 402-131GBC | BU6PAV 402-131GBC----€5.21
RFQ
SPEARS VALVES 402-166GBC | BU6PBE 402-166GBC----€11.58
RFQ
SPEARS VALVES 402-167GBC | BU6PBG 402-167GBC----€11.58
RFQ
SPEARS VALVES 402-130GBC | BU6PBJ 402-130GBC----€4.84
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 402-199G Reducer Tee, Socket x FPT, 1-1/2 x 1-1/4 x 1/2 Size, PVC, Gray
€14.39 /unit