Flat Shipping

Flat Shipping at €24.99 + VAT

OMRON S8FSG01512CD Dc Power Supply, 100 To 240 VAC, Single, 12VDC, 15W, 1.3, Din Rail | CT4MRA

OMRON S8FSG01512CD Dc Power Supply, 100 To 240 VAC, Single, 12VDC, 15W, 1.3, Din Rail

Item: CT4MRA Model: S8FSG01512CDCross Ref: 55JA19
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€93.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDC Power Supply
Case MaterialAluminum
Depth92 mm
Height82 mm
MountingDin Rail
Output Amps1.3A
Output Voltage12V DC
Power Rating15 W
StyleSwitching
Width34.8 mm
Current - Inrush28A
Current - Output1.3A
Hold Up Time - Minimum14 ms, 70 ms
Housing MaterialAluminum, Stainless Steel
Input Frequency - Maximuim450 Hz
Input Frequency - Minimum47 Hz
Input Frequency - Nominal50/60 Hz
Input Voltage100-240V AC
Manufacturer Warranty5 yrs.
Maximum Efficiency @ 230v Ac84%
Mean Time Between Failures (mtbf)135000 hrs.
Operating Temperature - Maximum158°F
Operating Temperature - Minimum-4°F
Output Noise - Maximum40 mV
Output Power - Rated15 W
Output Voltage - Nominal12V DC
Overall Depth5.39"
Overall Height3.23"
Overall Width1.62"
PhaseSingle
Power Supply StyleSwitching
SeriesS8FS-G Series
Special FeaturesAutomatic Reset, LED Diagnostic Indicators, Overload Protection, Overvoltage Protection, Series Operation
StandardsCUL, CUR, SEMI F47-0706 (200 VAC INPUT), UL 508 (LISTING), UL: UL 60950-1 (RECOGNITION), VDE
Start Up Time - Maximum1000 ms
Status IndicatorGreen LED
Wire Connection TypeScrew Terminals
Wire Size - Maximum12 AWG
Wire Size - Minimum22 AWG

Shipping Info:

Ship weight (kg) 0.378
Ship height (cm)8.2
Ship length (cm)9.2
Ship width (cm)3.48
Country of OriginCN

Product Variants

ProductModelCase MaterialPeak AmpsMountingStyleOperating Temp. RangeStatus IndicatorPrice
OMRON S8FSG10012CD Dc Power Supply, 100 To 240 VAC, Single, 12VDC, 100W, 8.5, Din Rail | CT4MQY S8FSG10012CDAluminum-Din RailSwitching--€126.37
OMRON S8FSG15012CD Dc Power Supply, 100 To 240 VAC, Single, 12VDC, 150W, 13, Din Rail | CT4MQZ S8FSG15012CDAluminum Case-Din RailSwitching--€175.81
OMRON S8FSG03012CD Dc Power Supply, 100 To 240 VAC, Single, 12VDC, 30W, 3, Din Rail | CT4MRB S8FSG03012CDAluminum-Din RailSwitching--€89.60
OMRON S8FSG05012CD Dc Power Supply, 100 To 240 VAC, Single, 12VDC, 50W, 4.3, Din Rail | CT4MRC S8FSG05012CDAluminum-Din RailSwitching--€101.83
OMRON S8FSG10024CD Dc Power Supply, 100 To 240 VAC, Single, 24VDC, 100W, 4.5, Din Rail | CT4MRD S8FSG10024CDAluminum-Din RailSwitching--€138.63
OMRON S8FSG15024CD Dc Power Supply, 100 To 240 VAC, Single, 24VDC, 150W, 6.5, Din Rail | CT4MRE S8FSG15024CDAluminum-Din RailSwitching--€175.46
OMRON S8FSG03024CD Dc Power Supply, 100 To 240 VAC, Single, 24VDC, 30W, 1.5, Din Rail | CT4MRF S8FSG03024CDAluminum-Din RailSwitching--€94.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OMRON S8FSG01512CD Dc Power Supply, 100 To 240 VAC, Single, 12VDC, 15W, 1.3, Din Rail
€93.33 /unit